AH4100C12W - Conn Pin&Sleeve 100A 125-250V 3P4W WT or

Eaton

  • $508.91 (Each)
  • $508.91 (Each)

  • $4,071.28 (Per 8)

Availability: Currently Out Of Stock
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
AH4100C12W
Manufacturer
Eaton
Manufacturer's Part Number
AH4100C12W
Description
Conn Pin&Sleeve 100A 125-250V 3P4W WT or
Eaton Arrow Hart Pin and Sleeve Connector, IP69K Rated, #4 -1/0 Awg, #12 - #16 Awg (Pilot), 100A, 125/250V, Back Wire, Orange, Nickel Plated Brass, IP67, Nylon, Three-Pole, Four-Wire, Grounding, 0.97-1.94IN (2.46-5.00CM), Female, Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893620497 / 00040893620497
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$508.91 (Each)
Standard Packaging
$4,071.28 (Per 8)
Resources
Images
 
 
AH4100C12W - Small Image
 
AH4100C12W - Large Image
 
AH4100C12W - Large Image
 
AH4100C12W - Video
Attachments
 
 
AH4100C12W - Specification Sheet
Brochures
 
 
AH4100C12W - Brochure
Other Links
 
 
AH4100C12W - Other
 
AH4100C12W - Other
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
Nylon
Descriptions
Long Description
Eaton Arrow hart pin and sleeve connector, IP69K Rated, #4 -1/0 AWG, #12 - #16 AWG (pilot), 100A, 125/250V, Back wire, Orange, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, 0.97-1.94in (2.46-5.00cm), Female, Nylon
Special Features
Watertight P&S connectors
Description
CONN PIN&SLEEVE 100A 125-250V 3P4W WT OR
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
extra long description
EWD AH4100C12W Conn Pin&Sleeve 100A
Product Type
Conn Pin&Sleeve 100A 125-250V 3P4W WT or
Additional Information
dimensions
13.3750 IN X 5.5000 IN X 5.6250 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
AH4100C12W
Brand
Eaton
GTIN
00040893620497
UPC
040893620497
Taxonomies, Classifications, and Categories
Type
Pin and Sleeve connector
Category Description
Pin & Sleeve Devices
Packaging
Weight per each
24
Carton
1
Package
8
Uses, Certifications, and Standards
standard
cRUus
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AH4100C12W.
Jump To:

Cross Referenced

These items are similar to AH4100C12W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4100C12W Bryant Electric 00781786250772
AH4100C12W Eaton Wiring Devices 00040893620497
HBL4100C12W Hubbell Wiring Device-Kellems 00783585403977
4100C12W Leviton 00078477838471
PS4100C12W Legrand Pass & Seymour 00785007041026
4100C12W Woodhead 00786788709631

* All prices subject to change.

Begin Live Chat