AH360R6W - Recp Pin&Sleeve 60A 250V 2P3W WT BL

Eaton

  • $341.28 (Each)
  • $341.28 (Each)

  • $5,460.48 (Per 16)

Availability: Currently Out Of Stock
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
AH360R6W
Manufacturer
Eaton
Manufacturer's Part Number
AH360R6W
Description
Recp Pin&Sleeve 60A 250V 2P3W WT BL
Eaton Arrow Hart Pin and Sleeve Receptacle, IP69K Rated, #8-#2 Awg, #10-#2 Awg (Ground), #12-#16 Awg (Pilot), 60A, 250V, Back Wire, Blue, Nickel Plated Brass, IP67, Nylon, 2-Pole, 3-Wire, Grounding, AHBB60 Back Box Style, Female, Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
040893623139 / 00040893623139
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$341.28 (Each)
Standard Packaging
$5,460.48 (Per 16)
Resources
Images
 
 
AH360R6W - Small Image
 
AH360R6W - Large Image
 
AH360R6W - Large Image
 
AH360R6W - Video
Attachments
 
 
AH360R6W - Specification Sheet
Brochures
 
 
AH360R6W - Brochure
Other Links
 
 
AH360R6W - Other
 
AH360R6W - Other
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
RECP PIN&SLEEVE 60A 250V 2P3W WT BL
Long Description
Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #8-#2 AWG, #10-#2 AWG (Ground), #12-#16 AWG (Pilot), 60A, 250V, Back wire, Blue, Nickel plated brass, IP67, Nylon, 2-pole, 3-wire, grounding, AHBB60 Back box style, Female, Nylon
Special Features
Watertight P&S receptacles
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
extra long description
EWD AH360R6W Recp Pin&Sleeve 60A 25
Product Type
Recp Pin&Sleeve 60A 250V 2P3W WT BL
Additional Information
dimensions
6.5000 IN X 5.0000 IN X 5.1250 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
AH360R6W
Brand
Eaton
GTIN
00040893623139
UPC
040893623139
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin and Sleeve receptacle
Packaging
Weight per each
32
Carton
1
Package
16
Uses, Certifications, and Standards
standard
cRUus
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AH360R6W.
Jump To:

Cross Referenced

These items are similar to AH360R6W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
360R6W Bryant Electric 00781786250673
AH360R6W Eaton Wiring Devices 00040893623139
CD360R6W Eaton Wiring Devices 00032664652851
HBL360R6W Hubbell Wiring Device-Kellems 00783585403861
360R6W Leviton 00078477837870
PS360R6W Legrand Pass & Seymour 00785007840049

* All prices subject to change.

Begin Live Chat