AH330P6W - Plug Pin&Sleeve 30A 250V 2P3W WT BL

Eaton

  • $96.02 (Each)
  • $96.02 (Each)

  • $2,304.48 (Per 24)
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
AH330P6W
Manufacturer
Eaton
Manufacturer's Part Number
AH330P6W
Description
Plug Pin&Sleeve 30A 250V 2P3W WT BL
Eaton Arrow Hart Pin and Sleeve Plug, IP69K Rated, #10 -#2 Awg, 30A, Extra Heavy-Duty, 250V, Back Wire, Blue, Nickel Plated Brass, IP67, IP69K, Nylon, Two-Pole, Three-Wire, Grounding, 0.433-0.985IN (1.10-2.5CM), Male, Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664732317 / 00032664732317
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.02 (Each)
Standard Packaging
$2,304.48 (Per 24)
Resources
Images
 
 
AH330P6W - Large Image
 
AH330P6W - Large Image
 
AH330P6W - Large Image
 
AH330P6W - Small Image
 
AH330P6W - Video
Attachments
 
 
AH330P6W - Specification Sheet
Brochures
 
 
AH330P6W - Brochure
Other Links
 
 
AH330P6W - Other
 
AH330P6W - Other
 
AH330P6W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.433-0.985
Phase
1
Poles
2
Voltage Rating
250V/AC
amperage rating
30
Material
Nylon
connection
Pin & Sleeve
Material, Color, and Finish
Color
Blue & Gray
Dimensions and Weight
Size
10.375 x 4.75 x 4.813
Descriptions
Description
PLUG PIN&SLEEVE 30A 250V 2P3W WT BL
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Long Description
Eaton Arrow Hart pin and sleeve plug, IP69K Rated, #10 -#2 AWG, 30A, Extra Heavy-Duty, 250V, Back wire, Blue, Nickel plated brass, IP67, IP69K, Nylon, Two-pole, Three-wire, grounding, 0.433-0.985in (1.10-2.5cm), Male, Nylon
Special Features
Watertight P&S plugs
Product Type
Plug Pin&Sleeve 30A 250V 2P3W WT BL
extra long description
EWD AH330P6W Plug Pin&Sleeve 30A 25
Additional Information
media
Yes
dimensions
10.3750 IN X 4.7500 IN X 4.8130 IN
Manufacturer Information
Manufacturers Part Number
AH330P6W
Brand
Eaton
GTIN
00032664732317
UPC
032664732317
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin and Sleeve plug
Packaging
Weight per each
24
Carton
1
Package
24
Uses, Certifications, and Standards
standard
cRUus
environmental conditions
IP67 & IP69k
Mounting
Cable
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AH330P6W.
Jump To:

Cross Referenced

These items are similar to AH330P6W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
330P6W Bryant Electric 00781786250444
AH330P6W Eaton Wiring Devices 00032664732317
CD330P6W Eaton Wiring Devices 00040893693262
HBL330P6W Hubbell Wiring Device-Kellems 00783585403588
330P6W Leviton 00078477838044
PS330P6W Legrand Pass & Seymour 00785007621051
330P6W Woodhead 00786788614737

* All prices subject to change.

Begin Live Chat