AH1221L - SW LKG SP 20A 120/277V Autogrd B&S BR

Eaton

  • $27.08 (Each)
  • $27.08 (Each)

  • $270.80 (Per 10)

  • $1,354.00 (Per 50)

In-Stock: 0 available locally (Gonzales, LA) (change location)
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
AH1221L
Manufacturer
Eaton
Manufacturer's Part Number
AH1221L
Description
SW LKG SP 20A 120/277V Autogrd B&S BR
Eaton Locking Switch, #14-10 Awg, 20A, 120/277V, Back and Side Wiring, Key Actuator, Maintained Closure, Brown, Single-Pole, Urea
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664706318 / 00032664706318
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.08 (Each)
Carton
$270.80 (Per 10)
Standard Packaging
$1,354.00 (Per 50)
Stock Availability
Gonzales
0 (Find nearest stock)
Baton Rouge
0
All Stores
44
Resources
Images
 
 
AH1221L - Small Image
 
AH1221L - Large Image
 
AH1221L - Large Image
 
AH1221L - Large Image
 
AH1221L - Video
Attachments
 
 
AH1221L - Specification Sheet
Brochures
 
 
AH1221L - Brochure
Other Links
 
 
AH1221L - Other
 
AH1221L - Other
 
AH1221L - Other
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
120/277 V
amperage rating
20
actuator
Key
Material
UREA
Descriptions
extra long description
EWD AH1221L SW Lkg SP 20A 120/277V
Product Type
SW LKG SP 20A 120/277V Autogrd B&S BR
Description
SW LKG SP 20A 120/277V AUTOGRD B&S BR
Features
Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions.
Long Description
Eaton locking switch, #14-10 AWG, 20A, 120/277V, Back and side wiring, Key actuator, Maintained closure, Brown, Single-pole, Urea
Special Features
Locking
Additional Information
media
Yes
dimensions
1.3100 IN X 1.0500 IN X 3.2800 IN
Switch Type
Key
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AH1221L
GTIN
00032664706318
UPC
032664706318
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Locking switch
Packaging
Weight per each
0.22
Carton
10
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,UL Recognized,NAFTA
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat