969B0X - Socket W/Hickey Keyless Med Base Porc WH

Eaton

  • $7.64 (Each)
  • $7.64 (Each)

  • $76.40 (Per 10)

  • $764.00 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
969B0X
Manufacturer
Eaton
Manufacturer's Part Number
969-BOX
Description
Socket W/Hickey Keyless Med Base Porc WH
Fixture Socket, Medium Base, Incandescent Lamp, 250 V Ac, 660 W, Metal Material, Screw Terminal, Heat and Impact-Resistant, Lamp Stem Mount;Bracket Mount, 1.9 In Height, 1.38 In Width
Slang Terms

Categories
Lighting Lampholders - Incandescent Lampholders
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664422904 / 00032664422904
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.64 (Each)
Carton
$76.40 (Per 10)
Standard Packaging
$764.00 (Per 100)
Resources
Images
 
 
969B0X - Small Image
 
969B0X - Large Image
 
969B0X - Large Image
 
969B0X - Large Image
 
969B0X - Large Image
Attachments
 
 
969B0X - Specification Sheet
Brochures
 
 
969B0X - Brochure
Other Links
 
 
969B0X - Other
 
969B0X - Other
 
969B0X - Other
Features
Lamp Type
Incandescent
Voltage Rating
250 V ac
Material
Metal
Terminal Type
Screw
Material, Color, and Finish
Base Type
Medium
Dimensions and Weight
Height
1.9 in
Width
1.38 in
Descriptions
Description
SOCKET W/HICKEY KEYLESS MED BASE PORC WH
Product Type
Fixture Socket
Long Description
Fixture Socket, Medium Base, Incandescent Lamp, 250 V ac, 660 W, Metal Material, Screw Terminal, Heat and Impact-Resistant, Lamp Stem Mount;Bracket Mount, 1.9 in Height, 1.38 in Width
Features
Incandescent Medium Base Fixture Sockets feature screw terminals are backed out – ready for wiring. Interiors have removable turn knobs. Hickeys and nipples are threaded for mounting on standard fixture, lamp stems or brackets.
Short Description
Fixture Socket, 250 VAC, 660 W
Special Features
Molded of Heat- and Impact-Resistant Phenolic or Urea
extra long description
EWD 969-BOX Socket W/Hickey Keyless
Additional Information
Resistance Properties
Heat and Impact-Resistant
Standards Met
UL Listed;CSA Certified
package quantity
1 ct
Mounting Type
Lamp Stem Mount;Bracket Mount
dimensions
1.4000 IN X 1.8000 IN X 1.4000 IN
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
969-BOX
GTIN
00032664422904
UPC
032664422904
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Lampholder
Packaging
Weight per each
0.13
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,NOM,RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of 969B0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 969B0X.

Eaton Lampholder, Standard, Lamp Stem, Bracket Mounting , Keyless Switch, White,...
  • Our Part #: 969
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 969-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($76.40) · 100 ($764.00)
969 - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.64

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 969B0X, though they may not be 100% alike.

Lampholder, Medium Base, Incandescent Lamp, 2 In Lamp Size, 250 V Ac, 600 W, Por...
  • Our Part #: 31528
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 31528
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($80.40) · 100 ($804.00)
31528 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.04

Each

QTY:
Each
Add
Eaton Lampholder, Standard, Lamp Stem, Bracket Mounting , Keyless Switch, White,...
  • Our Part #: 969
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 969-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($76.40) · 100 ($764.00)
969 - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.64

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 969B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
969 Eaton Wiring Devices 00032664422904
30 Leviton 00078477142110
31528 Legrand Pass & Seymour 00785007315202

* All prices subject to change.