7732WB0X - Switch Deco Comb SP/3WAY 15A 120/277V WH

Eaton

  • $27.10 (Each)
  • $27.10 (Each)

  • $271.00 (Per 10)

  • $2,168.00 (Per 80)

In-Stock: 162 available locally (McAllen, TX) (change location)
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
7732WB0X
Manufacturer
Eaton
Manufacturer's Part Number
7732WB0X
Description
Switch Deco Comb SP/3WAY 15A 120/277V WH
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V Ac, Polycarbonate, PVC;Steel Thick Brass Plated Silver Alloy Material, White, Screw Connection, Paddle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
N/A
UPC/GTIN
032664664922 / 00032664664922
Weight per unit
0.25 L
Price & Packaging
Minimum Order Quantity
1
Unit
$27.10 (Each)
Carton
$271.00 (Per 10)
Standard Packaging
$2,168.00 (Per 80)
Stock Availability
McAllen
162 (Check another store)
All Stores
428
Resources
Images
 
 
7732WB0X - Small Image
 
7732WB0X - Large Image
 
7732WB0X - Large Image
 
7732WB0X - Large Image
 
7732WB0X - Large Image
Attachments
 
 
7732WB0X - Specification Sheet
Brochures
 
 
7732WB0X - Brochure
Other Links
 
 
7732WB0X - Other
 
7732WB0X - Other
 
7732WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120/277 V ac
Material
Polycarbonate, PVC;Steel Thick Brass Plated Silver Alloy
Material, Color, and Finish
Color
White
Descriptions
Product Type
Decorator Switch
Long Description
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V ac, Polycarbonate, PVC;Steel Thick Brass Plated Silver Alloy Material, White, Screw Connection, Paddle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.25 lb
Features
Commercial Grade - Decorator Combination Switch/Receptacle Back & Side Wire feature the decorator design for easy, smooth actuation of the rocker panels. 120/277V/AC rating is ideal for incandescent or fluorescent lighting fixtures. Ultrasonic welding and integrated construction of the strap and body provide superior ground integrity even under heavy use.
Short Description
15 A, 120/277 VAC, 3W, Decorator Switch, White
Special Features
Wiring Type Back and Side Wire;For use Power Tool and Motor
extra long description
EWD 7732W-BOX Switch Deco Comb SP/3
Description
SWITCH DECO COMB SP/3WAY 15A 120/277V WH
Additional Information
Number of Ways
3
Connection Type
Screw
actuator type
Paddle
Mounting Type
Screw
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
package quantity
1 CT;80 PK
Made in USA
yes
dimensions
1.7500 IN X 1.8500 IN X 4.2500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7732WB0X
GTIN
00032664664922
UPC
032664664922
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial grade combination switch
Packaging
Weight
0.25 lb
Weight per each
0
Carton
10
Package
80
Uses, Certifications, and Standards
Application
Motor Control Applications
standard
cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 7732WB0X.
Jump To:

Similar Items

Similar items are close alternatives to 7732WB0X, though they may not be 100% alike.

<P>Decorator Combo, Single Pole & 3WAY Switch, White</P>
  • Our Part #: TM813WCC
  • McAllen Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TM813WCC
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($408.00) ·
TM813WCC - Pass & Seymour/Legrand

McAllen Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.00

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to 7732WB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RCD103W Bryant Electric 00883778110337
7732W Eaton Wiring Devices 00032664664922
5641-W Leviton 00078477516683
TM813WCC Legrand Pass & Seymour 00785007009132

* All prices subject to change.

Begin Live Chat