7504AB0X - Switch Decorator 4WAY 15A 120/277V Al

Eaton

  • $16.65 (Each)
  • $16.65 (Each)

  • $166.50 (Per 10)

  • $832.50 (Per 50)
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
7504AB0X
Manufacturer
Eaton
Manufacturer's Part Number
7504A-BOX
Description
Switch Decorator 4WAY 15A 120/277V Al
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Almond, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Four-Way, Thermoplastic
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664644665 / 00032664644665
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.65 (Each)
Carton
$166.50 (Per 10)
Standard Packaging
$832.50 (Per 50)
Resources
Images
 
 
7504AB0X - Small Image
 
7504AB0X - Large Image
 
7504AB0X - Large Image
Attachments
 
 
7504AB0X - Specification Sheet
Brochures
 
 
7504AB0X - Brochure
Other Links
 
 
7504AB0X - Other
 
7504AB0X - Other
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
Thermoplastic
Voltage Rating
120/277 V
amperage rating
15
Poles
4
Descriptions
Features
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
Product Type
Switch Decorator 4WAY 15A 120/277V Al
extra long description
EWD 7504A-BOX Switch Decorator 4Way
Description
SWITCH DECORATOR 4WAY 15A 120/277V AL
Long Description
Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic
Special Features
Box
Additional Information
dimensions
1.4400 IN X 0.9700 IN X 4.1900 IN
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
7504A-BOX
GTIN
00032664644665
UPC
032664644665
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Standard grade decorator switch
Packaging
Weight per each
0.001
Carton
10
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7504AB0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 7504AB0X.

Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Ba...
  • Our Part #: 7504A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7504A-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($832.50) ·
7504A - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.65

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 7504AB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7504A Eaton Wiring Devices 00032664644665
RSD415AL Hubbell Wiring Device-Kellems 00883778101465
5604-2A Leviton 00078477882801

* All prices subject to change.

Begin Live Chat