7503A - Switch Decorator 3WAY 15A 120/277V Al

Eaton

  • $4.64 (Each)
  • $4.64 (Each)

  • $464.00 (Per 100)
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
7503A
Manufacturer
Eaton
Manufacturer's Part Number
7503A
Description
Switch Decorator 3WAY 15A 120/277V Al
Eaton Standard Grade Decorator Switch, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Almond, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Three-Way, Thermoplastic 627620
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664627620 / 00032664627620
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.64 (Each)
Standard Packaging
$464.00 (Per 100)
Resources
Images
 
 
7503A - Small Image
 
7503A - Large Image
 
7503A - Large Image
Attachments
 
 
7503A - Specification Sheet
Brochures
 
 
7503A - Brochure
Other Links
 
 
7503A - Other
 
7503A - Other
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
120/277 V
Material
Thermoplastic
amperage rating
15
Poles
3
Descriptions
Product Type
Switch Decorator 3WAY 15A 120/277V Al
Description
SWITCH DECORATOR 3WAY 15A 120/277V AL
extra long description
EWD 7503A Switch Decorator 3Way 15A
Features
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
Long Description
Eaton standard grade decorator switch, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 627620
Special Features
Standard grade deco
Additional Information
dimensions
1.4400 IN X 0.9700 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7503A
GTIN
00032664627620
UPC
032664627620
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Standard grade decorator switch
Packaging
Weight per each
0.01
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7503A.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 7503A.

00032664627798|0032664|032664627798|03266462779|62779|7503A SP L|7503ASPL|7503A-...
  • Our Part #: 7503AB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7503A-SP-L
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($232.00) ·
7503AB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.64

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat