659SP - Lampholder PULLCHAIN660W250V Porc 2PC WH

Eaton

  • $8.18 (Each)
  • $8.18 (Each)

  • $163.60 (Per 20)
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
659SP
Manufacturer
Eaton
Manufacturer's Part Number
659-SP
Description
Lampholder PULLCHAIN660W250V Porc 2PC WH
Ceiling Receptacle Holder, 250 V, 2 Poles, 3 Wires, White, High Strength Insulator Porcelain Material, 660 W, Screw Terminal, 4.50 In Diameter, Box Mount, 2.14 In Length, 1 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664750632 / 00032664750632
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.18 (Each)
Standard Packaging
$163.60 (Per 20)
Resources
Images
 
 
659SP - Small Image
 
659SP - Large Image
 
659SP - Large Image
 
659SP - Large Image
 
659SP - Large Image
 
659SP - Large Image
Other Links
 
 
659SP - Other
 
659SP - Other
 
659SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Number of Wires
3
Material
High Strength Insulator Porcelain
Material, Color, and Finish
Color
White
Dimensions and Weight
Diameter
4.50 in
Length
2.14 in
Descriptions
Product Type
Ceiling Receptacle Holder
Description
LAMPHOLDER PULLCHAIN660W250V PORC 2PC WH
Long Description
Ceiling Receptacle Holder, 250 V, 2 Poles, 3 Wires, White, High Strength Insulator Porcelain Material, 660 W, Screw Terminal, 4.50 in Diameter, Box Mount, 2.14 in Length, 1 lb
Features
Porcelain Ceiling Lampholders - Pull Chain feature high-strength insulator porcelain. Mounts on 4" (101.6mm) outlet boxes with breakout for 3.25" (82.55mm) box mounting. Pull chain socket interiors are removable. Pull chain devices include ball chain, 3' (0.91m) of cord, connector and end bell. Top wire versions have terminal screws backed out — ready for wiring — without removing the interior. Sockets available in two piece version to permit interior replacement, dust ring protects against plaster and dir
Short Description
Pull Chain Lampholder, 660W, 250V, Pocelain
Special Features
With Pull Chain Switch
extra long description
EWD 659-SP Lampholder Pullchain660W
Additional Information
Power Rating
660 W
Mounting Type
Box Mount
package quantity
18 CT
Standards Met
UL Listed;cULus Listed to UL 496, File no. E7430;NOM 426;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
659-SP
GTIN
00032664750632
UPC
032664750632
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Lampholder
Packaging
Weight
1 lb
Weight per each
20
Carton
1
Package
20
Uses, Certifications, and Standards
nema rating
NEMA 5-15P
Application
Residential
standard
NOM,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 659SP.
Jump To:

Similar Items

Similar items are close alternatives to 659SP, though they may not be 100% alike.

Porcelain Lamp Holder, Medium Base, Incandescent Lamp, Uv Resistant, Pull Chain ...
  • Our Part #: 16502
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 16502
  • Manufacturer: Engineered Products CO.
  • Find: Similar Items
  • Pkg Sizes: 48 ($270.55) ·
16502 - Engineered Products CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.64

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat