60W47 - Recp Single WT 15A 125V 2P3W STR Yl

Eaton

  • $114.09 (Each)
  • $114.09 (Each)

  • $1,140.90 (Per 10)

Availability: Currently Out Of Stock
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
60W47
Manufacturer
Eaton
Manufacturer's Part Number
60W47
Description
Recp Single WT 15A 125V 2P3W STR Yl
Eaton Arrow Hart Watertight Straight Blade Single Receptacle, #18-10 Awg, 15A, Industrial, Panel, 125V, Back Wire, Yellow, Nickel-Plated Brass, IP66, Glass Filled Nylon, 5-15R, Single, Screw, Glass-Filled Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
040893687476 / 00040893687476
Weight per unit
0.25 L
Price & Packaging
Minimum Order Quantity
1
Unit
$114.09 (Each)
Standard Packaging
$1,140.90 (Per 10)
Resources
Images
 
 
60W47 - Small Image
 
60W47 - Large Image
 
60W47 - Video
Attachments
 
 
60W47 - Specification Sheet
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
Recp Single WT 15A 125V 2P3W STR Yl
Description
RECP SINGLE WT 15A 125V 2P3W STR YL
extra long description
EWD 60W47 Recp Single WT 15A 125V 2
Features
Arrow Hart's broad line of straight blade watertight devices provide superior watertight protection. These versatile products are ideal for food processing plants, oil refineries or chemical processing plants — anywhere that moisture, dirt or corrosive elements may be a factor.
Special Features
Watertight straight blade
Long Description
Eaton Arrow Hart watertight straight blade single receptacle, #18-10 AWG, 15A, Industrial, Panel, 125V, Back wire, Yellow, Nickel-plated brass, IP66, Glass filled Nylon, 5-15R, Single, Screw, Glass-filled nylon, Core pack
Additional Information
media
Yes
dimensions
3.1000 IN X 4.2500 IN X 4.6000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
60W47
GTIN
00040893687476
UPC
040893687476
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Watertight
Packaging
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60W47.
Jump To:

Cross Referenced

These items are similar to 60W47 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
60W47 Eaton Wiring Devices 00040893687476
2715-FS10 Ericson 00782862587768
60W47H Hubbell Wiring Device-Kellems n/a
HBL60W47 Hubbell Wiring Device-Kellems 00783585456577
60W47 Leviton 00078477066256
60W47 Legrand Pass & Seymour 00785007033694
60W47 Woodhead 00786788714024

* All prices subject to change.

Begin Live Chat