5754N - Recp SGL Flush 50A 125/250V 3P4W STR BK

Eaton

  • $84.35 (Each)
  • $84.35 (Each)

  • $843.50 (Per 10)
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
5754N
Manufacturer
Eaton
Manufacturer's Part Number
5754N
Description
Recp SGL Flush 50A 125/250V 3P4W STR BK
Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125/250V, Back, Black, Nema 14-50R, Three-Pole, Four-Wire, Three-Pole, Four-Wire, Grounding, Screw, Glass-Filled Nylon, Power
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
040893018430 / 00040893018430
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.35 (Each)
Standard Packaging
$843.50 (Per 10)
Resources
Attachments
 
 
5754N - Specification Sheet
Images
 
 
5754N - Large Image
 
5754N - Large Image
 
5754N - Large Image
Other Links
 
 
5754N - Other
 
5754N - Other
 
5754N - Other
Brochures
 
 
5754N - Brochure
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
Eaton power device receptacle, #12 - 4 AWG, 50A, Flush, 125/250V, Back, Black, NEMA 14-50R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Power
Special Features
Commercial Grade
Product Type
Recp SGL Flush 50A 125/250V 3P4W STR BK
Description
RECP SGL FLUSH 50A 125/250V 3P4W STR BK
extra long description
EWD 5754N Recp Sgl Flush 50A 125/25
Features
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Additional Information
dimensions
3.2500 IN X 2.9400 IN X 2.3800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5754N
GTIN
00040893018430
UPC
040893018430
Taxonomies, Classifications, and Categories
Type
Power device receptacle
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Federal Specification Classification 6233 01,cULus Listed,CSA Certified,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5754N.
Jump To:

Cross Referenced

These items are similar to 5754N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9450FR Bryant Electric 00781786676237
1258 Eaton Wiring Devices 00032664244957
5754N Eaton Wiring Devices 00040893018430
66500-BK Enerlites 00883951413330
66500-W Enerlites 00883951410599
HBL9450A Hubbell Wiring Device-Kellems 00783585015316
RR450 Hubbell Wiring Device-Kellems 00883778100833
RR450F Hubbell Wiring Device-Kellems 00883778100741
RR450FW Hubbell Wiring Device-Kellems 00883778100765
279 Leviton 00078477074688
279PM Leviton 00078477327746
55050 Leviton 00078477100257
82526 Morris 00601986825269
3854 Legrand Pass & Seymour 00785007792508
3894 Legrand Pass & Seymour 00785007807905

* All prices subject to change.

Begin Live Chat