5278C - Flanged Inlet 15A125V2P3W Nylon Shell BW

Eaton

  • $23.13 (Each)
  • $23.13 (Each)

  • $231.30 (Per 10)
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
5278C
Manufacturer
Eaton
Manufacturer's Part Number
5278C
Description
Flanged Inlet 15A125V2P3W Nylon Shell BW
Eaton Arrow Hart Straight Blade Flanged Inlet , #16-12 Awg, 15A, Industrial, 125V, Back Wire, Black, Brass, Steel, 5-15P, Two-Pole, Three-Wire, Grounding, Screw, Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893133355 / 00040893133355
Weight per unit
0.15 L
Price & Packaging
Minimum Order Quantity
1
Unit
$23.13 (Each)
Standard Packaging
$231.30 (Per 10)
Resources
Images
 
 
5278C - Small Image
 
5278C - Large Image
 
5278C - Large Image
 
5278C - Large Image
 
5278C - Video
Attachments
 
 
5278C - Specification Sheet
Brochures
 
 
5278C - Brochure
Other Links
 
 
5278C - Other
 
5278C - Other
 
5278C - Other
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
Nylon
Descriptions
Product Type
Flanged Inlet 15A125V2P3W Nylon Shell BW
Description
FLANGED INLET 15A125V2P3W NYLON SHELL BW
extra long description
EWD 5278C Flanged Inlet 15A125V2P3W
Features
With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Eaton's Arrow Hart hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing.
Long Description
Eaton Arrow Hart straight blade flanged inlet , #16-12 AWG, 15A, Industrial, 125V, Back wire, Black, Brass, Steel, 5-15P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack
Special Features
Industrial grade plugs & conns
Additional Information
dimensions
13.0000 IN X 5.3000 IN X 4.7000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5278C
GTIN
00040893133355
UPC
040893133355
Taxonomies, Classifications, and Categories
Type
Straight Blade Flanged Inlet
Category Description
Industrial cord connectors
Packaging
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,Federal Specification Classification 6221 02,NOM
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5278C.
Jump To:

Similar Items

Similar items are close alternatives to 5278C, though they may not be 100% alike.

Straight Blade Flanged Inlet, 15 A, 125 V, 2 Poles, 3 Wires, Gray, Nylon Materia...
  • Our Part #: 5278SS
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5278SS
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 5 ($106.53) · 50 ($1,065.28) ·
5278SS - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$21.31

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat