5138WB0X - Wallplate 2G Toggle/Duplex Nylon STD WH

Eaton

  • $1.87 (Each)
  • $1.87 (Each)

  • $186.99 (Per 100)
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
5138WB0X
Manufacturer
Eaton
Manufacturer's Part Number
5138WB0X
Description
Wallplate 2G Toggle/Duplex Nylon STD WH
Eaton Combination Wallplate, White, Toggle, Duplex Receptacle Cutout, Nylon, Two- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664341908 / 00032664341908
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.87 (Each)
Carton
$1.87 (Each)
Standard Packaging
$186.99 (Per 100)
Resources
Images
 
 
5138WB0X - Small Image
 
5138WB0X - Large Image
 
5138WB0X - Video
Attachments
 
 
5138WB0X - Specification Sheet
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
Wallplate 2G Toggle/Duplex Nylon STD WH
Description
WALLPLATE 2G TOGGLE/DUPLEX NYLON STD WH
extra long description
EWD 5138W-BOX Wallplate 2G Toggle/D
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Combination wallplate, White, Toggle, Duplex receptacle Cutout, Nylon, Two- gang, Standard, ED Box
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0600 IN X 4.5600 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5138WB0X
GTIN
00032664341908
UPC
032664341908
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight per each
0.1
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5138WB0X.
Jump To:

Cross Referenced

These items are similar to 5138WB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
N1332 Bryant Electric n/a
NP18W Bryant Electric 00883778105197
2138W Eaton Wiring Devices n/a
2138W-BOX Eaton Wiring Devices 00032664315800
5138W Eaton Wiring Devices 00032664421129
5138W-BOX Eaton Wiring Devices 00032664341908
P18OW Hubbell Wiring Device-Kellems n/a
P18W Hubbell Wiring Device-Kellems n/a
80705-W Leviton 00078477493540
88005 Leviton 00078477772973
81291 Morris 00601986812917
90532 Mulberry 00095327905329
SP18W Legrand Pass & Seymour 00785007681536
TP18-W Legrand Pass & Seymour 00785007274899
TP18W Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat