5134LA - Wallplate 1G Toggle Nylon STD La

Eaton

  • $0.79 (Each)
  • $0.79 (Each)

  • $78.59 (Per 100)

  • $117.88 (Per 150)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
5134LA
Manufacturer
Eaton
Manufacturer's Part Number
5134LA
Description
Wallplate 1G Toggle Nylon STD La
Standard Size Toggle Switch Wallplate, Light Almond, Toggle, Nylon, 1, Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582998 / 00032664582998
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.79 (Each)
Carton
$0.79 (Each)
Standard Packaging
$117.88 (Per 150)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
5134LA - Small Image
 
5134LA - Large Image
 
5134LA - Large Image
 
5134LA - Large Image
 
5134LA - Video
Attachments
 
 
5134LA - Specification Sheet
Brochures
 
 
5134LA - Brochure
Other Links
 
 
5134LA - Other
 
5134LA - Other
 
5134LA - Other
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
Wallplate 1G Toggle Nylon STD La
Description
WALLPLATE 1G TOGGLE NYLON STD LA
extra long description
EWD 5134LA Wallplate 1G Toggle Nylo
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Standard Size Toggle Switch Wallplate, Light almond, Toggle, Nylon, 1, Standard
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
2.7500 IN X 4.5100 IN X 0.3300 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5134LA
GTIN
00032664582998
UPC
032664582998
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight per each
0.05
Carton
1
Package
150
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 5134LA.
Jump To:

Cross Referenced

These items are similar to 5134LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5134A Eaton Wiring Devices 00032664555039
5134LA Eaton Wiring Devices 00032664582998
NP1AL Hubbell Wiring Device-Kellems 00883778101649
NP1LA Hubbell Wiring Device-Kellems 00883778118272
81013 Morris 00601986810135
SP1LA Legrand Pass & Seymour 00785007191011
TP1-LA Legrand Pass & Seymour 00785007274042

* All prices subject to change.

Begin Live Chat