4887 - Conn 15A 125V 2P3W Vinyl STR Yl

Eaton

  • $13.27 (Each)
  • $13.27 (Each)

  • $132.70 (Per 10)

  • $1,327.00 (Per 100)
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
4887
Manufacturer
Eaton
Manufacturer's Part Number
4887-BOX
Description
Conn 15A 125V 2P3W Vinyl STR Yl
Eaton Arrow Hart Straight Blade Connector , #18-12 Awg, 15A, Commercial, 125V, Back Wire, Yellow, Brass, Vinyl, 5-15R, Two-Pole, Three-Wire, Grounding, Screw, 0.25-0.66", Vinyl, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
26121536 - Extension cord
UPC/GTIN
032664341205 / 00032664341205
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.27 (Each)
Carton
$132.70 (Per 10)
Standard Packaging
$1,327.00 (Per 100)
Resources
Images
 
 
4887 - Small Image
 
4887 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
Voltage Rating
5 +/-1 mA
Material
Vinyl
Material, Color, and Finish
Color
Black
Conductor Material
Copper
Insulation Material
PVC
Jacket Material
PVC
Descriptions
Description
CONN 15A 125V 2P3W VINYL STR YL
Long Description
Eaton Arrow Hart straight blade connector , #18-12 AWG, 15A, Commercial, 125V, Back wire, Yellow, Brass, Vinyl, 5-15R, Two-pole, three-wire, grounding, Screw, 0.25-0.66", Vinyl, ED Box
Special Features
Spec grade plugs & conns
extra long description
EWD 4887-BOX Conn 15A 125V 2P3W Vin
Features
Our compact yet rugged light commercial and standard residential grade plugs and connectors are available in a broad range of designs, materials and configurations for virtually any replacement application or do-it-yourself extension cord creation.
Product Type
15A/125V Receptacle 5-15R
Additional Information
Resistance
-20 to +60 C
dimensions
2.6000 IN X 1.5000 IN X 1.5000 IN
core
5-15R
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
4887-BOX
GTIN
00032664341205
UPC
032664341205
Taxonomies, Classifications, and Categories
Type
Straight Blade Connector
Category Description
Residential cord connectors
Packaging
Weight
0.15
Weight per each
0.16
Carton
10
Package
100
Uses, Certifications, and Standards
Temperature Rating
5-15P
Application
Extension Cord
standard
UL817
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4887.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 4887.

Blade Connector, 15 A, 125 V Ac, 2 Poles, 3 Wires, Yellow, Vinyl Material, -20 °...
  • Our Part #: 4887B0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 59850000
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($132.70) · 100 ($1,327.00) ·
4887B0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.27

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 4887, though they may not be 100% alike.

Straight Blade Connector 15A 125V Dead Front
  • Our Part #: 5296BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5296-BK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($448.13) ·
5296BK - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.96

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat