2132A - Wallplate 1G Duplex Recp THRMST STD Al

Eaton

  • $0.53 (Each)
  • $0.53 (Each)

  • $5.30 (Per 10)

  • $106.00 (Per 200)
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
2132A
Manufacturer
Eaton
Manufacturer's Part Number
2132A
Description
Wallplate 1G Duplex Recp THRMST STD Al
Wall Plate, 1 Gang, 2.75 (W) X 4.50 (H) In, 0.080 In Thickness, Thermoset Material, Almond, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664752278 / 00032664752278
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.53 (Each)
Carton
$5.30 (Per 10)
Standard Packaging
$106.00 (Per 200)
Resources
Images
 
 
2132A - Small Image
 
2132A - Large Image
 
2132A - Video
Attachments
 
 
2132A - Specification Sheet
Brochures
 
 
2132A - Brochure
Other Links
 
 
2132A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Thermoset
Material, Color, and Finish
Color
Almond
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Wall Plate
Description
WALLPLATE 1G DUPLEX RECP THRMST STD AL
Long Description
Wall Plate, 1 Gang, 2.75 (W) x 4.50 (H) in, 0.080 in Thickness, Thermoset Material, Almond, 0.05 lb
Features
Standard Size Wallplates - Thermoset Duplex Receptacle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
1 Gang, Wall Plate, Almond
Special Features
Matching Mounting Screws Provided
extra long description
EWD 2132A Wallplate 1G Duplex Recp
Additional Information
dimensions
2.75 (W) x 4.50 (H) in
Mounting Type
Wall Mount
for use with
Receptacle
package quantity
25 CT;200 PK
Standards Met
UL Listed;RoHS Compliant;NAFTA Compliant
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2132A
GTIN
00032664752278
UPC
032664752278
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Duplex receptacle wallplate
Packaging
Weight
0.05 lb
Weight per each
0.045
Carton
10
Package
200
Uses, Certifications, and Standards
Application
Residential
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2132A.
Jump To:

Similar Items

Similar items are close alternatives to 2132A, though they may not be 100% alike.

Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Materi...
  • Our Part #: TP8LA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP8LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 25 ($11.88) · 250 ($118.78) ·
TP8LA - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.48

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat