2037VB0X - Wallplate 2G Blank THRMST Box MNT Mid Iv

Eaton

  • $1.37 (Each)
  • $1.37 (Each)

  • $137.41 (Per 100)
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
2037VB0X
Manufacturer
Eaton
Manufacturer's Part Number
2037V-BOX
Description
Wallplate 2G Blank THRMST Box MNT Mid Iv
Eaton Blank Wallplate, Box Mount, Ivory, Blank Cutout, Thermoset, Two- Gang, Mid-Size, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664519932 / 00032664519932
Weight per unit
0.116 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.37 (Each)
Carton
$1.37 (Each)
Standard Packaging
$137.41 (Per 100)
Resources
Images
 
 
2037VB0X - Small Image
 
2037VB0X - Large Image
 
2037VB0X - Video
Attachments
 
 
2037VB0X - Specification Sheet
Brochures
 
 
2037VB0X - Brochure
Other Links
 
 
2037VB0X - Other
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
WALLPLATE 2G BLANK THRMST BOX MNT MID IV
Product Type
Wallplate 2G Blank THRMST Box MNT Mid Iv
extra long description
EWD 2037V-BOX Wallplate 2G Blank Th
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Blank wallplate, Box mount, Ivory, Blank Cutout, Thermoset, Two- gang, Mid-size, ED Box
Special Features
Thermoset, midi and jumbo
Additional Information
media
Yes
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2037V-BOX
GTIN
00032664519932
UPC
032664519932
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Blank wallplate
Packaging
Weight per each
0.116
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
CSA Certified,cULus Listed,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2037VB0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2037VB0X.

Eaton Blank Wallplate, Box Mount, Ivory, Blank Cutout, Thermoset, Two- Gang, Mid...
  • Our Part #: 2037V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2037V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($34.35) ·
2037V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.37

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat