1895V - Switch Tog SP 3POS 15A 120/277V Mom Iv

Eaton

  • $40.83 (Each)
  • $40.83 (Each)

  • $408.30 (Per 10)
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
1895V
Manufacturer
Eaton
Manufacturer's Part Number
1895V
Description
Switch Tog SP 3POS 15A 120/277V Mom Iv
Eaton Arrow Hart Industrial Grade Toggle Switch, Momentary Toggle, #14-10 Awg, 15A, Flush, 120/277V, Back and Side, Screw, Ivory, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, 1P, Brass, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
040893613499 / 00040893613499
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.83 (Each)
Standard Packaging
$408.30 (Per 10)
Resources
Attachments
 
 
1895V - Specification Sheet
Images
 
 
1895V - Large Image
 
1895V - Large Image
 
1895V - Large Image
 
1895V - Video
Other Links
 
 
1895V - Other
 
1895V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277 V
amperage rating
15
Material
Polycarbonate
Descriptions
Product Type
Switch Tog SP 3POS 15A 120/277V Mom Iv
Description
SWITCH TOG SP 3POS 15A 120/277V MOM IV
extra long description
EWD 1895V Switch Tog SP 3Pos 15A 12
Features
Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions.
Long Description
Eaton Arrow Hart industrial grade toggle switch, Momentary toggle, #14-10 AWG, 15A, Flush, 120/277V, Back and side, Screw, Ivory,Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, 1P, Brass, Polycarbonate
Special Features
Momentary toggle
Additional Information
dimensions
1.3100 IN X 1.0000 IN X 3.2800 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
1895V
GTIN
00040893613499
UPC
040893613499
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Industrial grade toggle switch
Packaging
Weight per each
0.45
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
UL Listed,CSA certified,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1895V.
Jump To:

Similar Items

Similar items are close alternatives to 1895V, though they may not be 100% alike.

Single-Pole, Double-Throw Switch. 15A, 120/277VAC Rating.Tested to 3 Amps, 24VDC...
  • Our Part #: 1250I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1250I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($401.18) ·
1250I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.12

Each

QTY:
Each
Add
Switches and Lighting Controls, Industrial Grade, Toggle Switches, General Purpo...
  • Our Part #: HBL1556I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL1556I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($413.10) ·
HBL1556I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.31

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1895V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4821I Bryant Electric 00781786623729
1895V Eaton Wiring Devices 00040893613499
HBL1556I Hubbell Wiring Device-Kellems 00783585432786
1256-I Leviton 00078477165652
1250I Legrand Pass & Seymour 00785007125016

* All prices subject to change.

Begin Live Chat