HBL1556I - Mom Tog, 15A, 120/277V, SPDT, Iv

WDK

  • $41.31 (Each)
  • $41.31 (Each)

  • $413.10 (Per 10)
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
HBL1556I
Manufacturer
WDK
Manufacturer's Part Number
HBL1556I
Description
Mom Tog, 15A, 120/277V, SPDT, Iv
Switches and Lighting Controls, Industrial Grade, Toggle Switches, General Purpose Ac, Momentary Single Pole Double Throw Center Off, 15A 120/277V Ac, Terminal Screws, Ivory Toggle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
783585432786 / 0783585432786 / 00783585432786
Weight per unit
0.072 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.31 (Each)
Standard Packaging
$413.10 (Per 10)
Resources
Images
 
 
HBL1556I - Small Image
 
HBL1556I - Large Image
Attachments
 
 
HBL1556I - Specification Sheet
Other Links
 
 
HBL1556I - Other
 
HBL1556I - Other
 
HBL1556I - Other
 
HBL1556I - Other
 
HBL1556I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Single Pole
Voltage Rating
120-277
amperage rating
15
Current Rating
15
Wattage
4155
connection
Back and Side Wired
insulation
False
Dimensions and Weight
Size
4.06 in x 1.31 in x 1.89 in
Descriptions
Description
MOM TOG, 15A, 120/277V, SPDT, IV
Product Type
Mom Tog, 15A, 120/277V, SPDT, Iv
extra long description
HWDK HBL1556I MOM TOG, 15A, 120/277
Long Description
Switches and Lighting Controls, Industrial Grade, Toggle Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 15A 120/277V AC, Terminal Screws, Ivory Toggle
Special Features
Momentary Contact
Additional Information
Contact Rating
Per UL 20
action
SPDT
Switch Type
Toggle
pallet quantity
4500
operating cycles
50,000
Contact Configuration
Momentary
Manufacturer Information
Manufacturers Part Number
HBL1556I
Brand
WIRING DEVICE-KELLEMS
series
Extra Heavy Duty
GTIN
00783585432786
UPC
783585432786
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
TOGGLE
Packaging
Weight per each
0.072
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
None
Mounting
Screw Mount
standard
UL Listed
Application
Back and Side Wired
environmental conditions
Indoor Dry unless protected by additional means
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL1556I.
Jump To:

Cross Referenced

These items are similar to HBL1556I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4821I Bryant Electric 00781786623729
1895V Eaton Wiring Devices 00040893613499
HBL1556I Hubbell Wiring Device-Kellems 00783585432786
1256-I Leviton 00078477165652
1250I Legrand Pass & Seymour 00785007125016

* All prices subject to change.

Begin Live Chat