1263B0X - Recp Single Flush 30A 125V 2P3W BK

Eaton

  • $14.88 (Each)
  • $14.88 (Each)

  • $372.00 (Per 25)
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
1263B0X
Manufacturer
Eaton
Manufacturer's Part Number
1263-BOX
Description
Recp Single Flush 30A 125V 2P3W BK
Power Receptacle, 30 A, 125 V Ac, 2 Poles, 3 Wires, #4 Awg Compatible Wire Size, Flush Mount, Glass Reinforced Nylon Material, Brown, Corrosion Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664307003 / 00032664307003
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$14.88 (Each)
Standard Packaging
$372.00 (Per 25)
Resources
Images
 
 
1263B0X - Small Image
 
1263B0X - Large Image
 
1263B0X - Large Image
Attachments
 
 
1263B0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
125 V ac
Material
Glass Reinforced Nylon
Poles
2
Number of Wires
3 in
Material, Color, and Finish
Color
Brown
Descriptions
Product Type
Power Receptacle
Description
RECP SINGLE FLUSH 30A 125V 2P3W BK
Long Description
Power Receptacle, 30 A, 125 V ac, 2 Poles, 3 Wires, #4 AWG Compatible Wire Size, Flush Mount, Glass Reinforced Nylon Material, Brown, Corrosion Resistant
Features
Commercial Power Receptacle 30A, 125V NEMA TT-30 2-Pole/3-Wire features heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Short Description
30 A, 125 VAC, Power Receptacle, Brown
Special Features
With Zinc Plated Heavy Gauge Steel Mounting Strap
extra long description
SINGLE, HEAVY DUTY TYPE; GLASS-FILLED NYLON (BODY), HEAVY GAUGE GALVANIZED STEEL (MOUNTING STRAP) MATERIAL; BROWN COLOR; NEMA TT-30R CONFIGURATION; 3 WIRE(S); UL 498/E15012, CSA C22.2, NOM 426 APPROVAL; 125 VOLT AC VOLTAGE RATING; FLUSH MOUNT MOUNTING; 30 AMP CURRENT RATING; GROUNDING; 2 POLE(S); ROHS COMPLIANT; NAFTA COMPLIANT; PACKAGING TYPE BOX; CONNECTION TYPE SCREW; WIRING METHOD BACK; WIRE SIZE #12 TO 4 AWG; OVERALL DIMENSION 3.88 INCH LENGTH X 2.94 INCH WIDTH X 2.25 INCH HEIGHT; MATCHING PLUG S83
Additional Information
NAFTA Compliant; Application Commercial; Used On Copper/Aluminum Wire; Packaging Type Box
Commodity Description
RECEPTACLES & SURGE PROTECTORS
Additional Information
Receptacle Type
Power
Compatible Wire Size
#4 AWG
Mounting Type
Flush Mount
Resistance Properties
Corrosion Resistant
package quantity
1 ct
Standards Met
UL Listed;CSA c22.2;Listed to UL 498 File no. E15058;NAFTA Complaint;RoHS Complaint
Made in USA
yes
Ground Type
GROUNDING
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
1263-BOX
GTIN
00032664307003
UPC
032664307003
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
SINGLE
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
0
Carton
1
Package
25
Uses, Certifications, and Standards
nema rating
TT-30R
Application
Residential
Mounting
FLUSH
Configuration
TT-30R
Approval
UL 498, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1263B0X.
Jump To:

Similar Items

Similar items are close alternatives to 1263B0X, though they may not be 100% alike.

Straight Blade Receptacle, 30 A, 125 V, 2 Poles, 3 Wires, Wire Ground Connection...
  • Our Part #: 3830
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3830
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 25 ($357.14) ·
3830 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.29

Each

QTY:
Each
Add
Eaton Recp Single Flush 30A 125V 2P3W STR BK
  • Our Part #: AH1263BKB0X
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: AH1263BK-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($279.50) ·
AH1263BKB0X - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$11.18

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat