1221RD - SW Tog SP 20A 120/277V Const Grad B&S RD

Eaton

  • $5.89 (Each)
  • $5.89 (Each)

  • $58.90 (Per 10)
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
1221RD
Manufacturer
Eaton
Manufacturer's Part Number
1221RD
Description
SW Tog SP 20A 120/277V Const Grad B&S RD
Eaton Construction Grade Toggle Switch, #14-10 Awg, 20A, Flush, 120/277V, Back and Side, Screw, Red, Single-Pole, Single-Pole, Brass, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664735660 / 00032664735660
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.89 (Each)
Standard Packaging
$58.90 (Per 10)
Resources
Attachments
 
 
1221RD - Specification Sheet
Images
 
 
1221RD - Large Image
 
1221RD - Large Image
 
1221RD - Large Image
 
1221RD - Small Image
Other Links
 
 
1221RD - Other
 
1221RD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277 V
amperage rating
20
Material
Polycarbonate
Descriptions
Long Description
Eaton construction grade toggle switch, #14-10 AWG, 20A, Flush, 120/277V, Back and side, Screw, Red, Single-Pole, Single-Pole, Brass, Polycarbonate
Special Features
Commercial Grade
Features
Construction Grade toggle and decorator switches
Product Type
SW Tog SP 20A 120/277V Const Grad B&S RD
Description
SW TOG SP 20A 120/277V CONST GRAD B&S RD
extra long description
EWD 1221RD SW Tog SP 20A 120/277V C
Additional Information
dimensions
1.3100 IN X 0.8800 IN X 3.2800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1221RD
GTIN
00032664735660
UPC
032664735660
Taxonomies, Classifications, and Categories
Type
Construction grade toggle switch
Category Description
Commercial switches
Packaging
Weight per each
0.001
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM,UL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat