0SD10NV - Occsen DT SP/3W 120/277V

Eaton

  • $98.27 (Each)
  • $98.27 (Each)

  • $9,827.00 (Per 100)
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
0SD10NV
Manufacturer
Eaton
Manufacturer's Part Number
OSD10N-V
Description
Occsen DT SP/3W 120/277V
Eaton Occupancy Sensor Switch, Dual Tech Motion, Flush, 120/277V, Wire Lead, Ivory, Inc, MLV, Elv, FLR, Halo, Elec MTR LDS, 1-Pole, 3-Way, 1-PH, 1000 SQ FT, 2-Rly, 800W (Inc/Hal @120V), 1200W (FLR @120V), 2200W (FLR @277V) 717352
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664717352 / 00032664717352
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.27 (Each)
Standard Packaging
$9,827.00 (Per 100)
Resources
Images
 
 
0SD10NV - Small Image
 
0SD10NV - Large Image
 
0SD10NV - Large Image
 
0SD10NV - Large Image
Attachments
 
 
0SD10NV - Specification Sheet
Brochures
 
 
0SD10NV - Brochure
Other Links
 
 
0SD10NV - Other
 
0SD10NV - Other
 
0SD10NV - Other
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
Occsen DT SP/3W 120/277V N Iv
extra long description
EWD OSD10N-V OccSen DT SP/3W 120/27
Features
Enjoy advanced energy savings and state-of-the-art automation with Eaton’s occupancy and vacancy sensors. Eaton's motion sensor lighting controls use advanced Passive Infrared (PIR) and ultrasonic sensing technology to detect your presence and switch lights ON. Then, once you’ve left the room, our sensors turn the lights OFF following a preset period of time. Sensors are the perfect solution for commercial and residential applications where a switch is inconveniently located and in spaces where lights may
Description
OCCSEN DT SP/3W 120/277V
Long Description
EATON OCCUPANCY SENSOR SWITCH, DUAL TECH MOTION, FLUSH, 120/277V, WIRE LEAD, IVORY, INC, MLV, ELV, FLR, HALO, ELEC MTR LDS, 1-POLE, 3-WAY, 1-PH, 1000 SQ FT, 2-RLY, 800W (INC/HAL @120V), 1200W (FLR @120V), 2200W (FLR @277V) 717352
Special Features
Wallbox occupancy sensor
Additional Information
dimensions
3.0000 IN X 3.3000 IN X 5.1300 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
OSD10N-V
GTIN
00032664717352
UPC
032664717352
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy sensor switch
Packaging
Weight per each
10
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 0SD10NV.
Jump To:

Cross Referenced

These items are similar to 0SD10NV but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OSD10N-V Eaton Wiring Devices 00032664717352
MWOS-W Enerlites 00883951414757
AD2000W1 Hubbell Wiring Device-Kellems 00783585413310
OSSMT-GDW Leviton 00078477406960
OSSMT-MDI Leviton 00078477279380
WDT100W Legrand Pass & Seymour 00785007004755
DW-103-I WattStopper 00754182928712

* All prices subject to change.

Begin Live Chat