ESLCL23W250S - 23W Led Hid E26 50K 120/277V

Esl Vision LLC

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ESLCL23W250S
Manufacturer
Esl Vision LLC
Manufacturer's Part Number
ESLCL23W250S
Description
23W Led Hid E26 50K 120/277V
High Intensity Discharge Led Lamp, 50000 H Average Life, E26 Base Type, 300 ° Beam Angle, 3115 LM Brightness (Lumens), >80 Color Rendering Index, 5000 K Color Temperature, 2.76 In Diameter, 7.3 In Height, Made In Usa, Culus Listed, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 23 W Wattage, 0.8 LB Weight, Not Dimmable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
-
UPC/EAN/GTIN
842219100207
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ESLCL23W250S - Small Image
 
ESLCL23W250S - Large Image
Specifications Sheets
 
 
ESLCL23W250S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
23 W
Voltage Rating
120 to 277 V ac
Material, Color, and Finish
Color Rendering Index
>80
color temperature
5000 k
Base Type
E26
Dimensions and Weight
Diameter
2.76 in
Height
7.3 in
Descriptions
Description
23W LED HID E26 50K 120/277V
Short Description
High Intensity Discharge LED Lamp, 23 W, 120 to 277 V ac, 300°, >80 CRI, 5000 K, 3115 lm, 1 CT
Product Type
High Intensity Discharge LED Lamp
Long Description
High Intensity Discharge LED Lamp, 50000 h Average Life, E26 Base Type, 300 ° Beam Angle, 3115 lm Brightness (Lumens), >80 Color Rendering Index, 5000 K Color Temperature, 2.76 in Diameter, 7.3 in Height, Made in USA, cULus Listed, 120 to 277 V ac Voltage Rating, 5 yr Warranty, 23 W Wattage, 0.8 lb Weight, Not Dimmable
Additional Information
beam angle
300 °
package quantity
1 ct
Made in USA
yes
Brightness (Lumens)
3115 lm
average life
50000 h
Warranty
5 yr
Standards Met
cULus Listed
Manufacturer Information
Brand
Esl Vision LLC
Manufacturers Part Number
ESLCL23W250S
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight
0.8 lb
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ESLCL23W250S.
Jump To:

Similar Items

Similar items are close alternatives to ESLCL23W250S, though they may not be 100% alike.

28 Watt, CL Iv Series, E26 Base, 3028 LM, 5000 Kelvin, 120-277 Vac
  • Our Part #: ESLCL28W450SM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ESL-CL-28W-450S-M
  • Manufacturer: Esl Vision LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($37.13) ·
ESLCL28W450SM - Esl Vision LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.13

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat