TA1200NB1 - Term For NB/NC/ND BRKR 44/0-500MCM Cu/Al

Eaton

  • $227.04 (Each)
  • $227.04 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TA1200NB1
Manufacturer
Eaton
Manufacturer's Part Number
TA1200NB1
Description
Term For NB/NC/ND BRKR 44/0-500MCM Cu/Al
Eaton Molded Case Circuit Breaker Accessory Terminal, Standard Cu/Al Pressure Terminals, 1200 A, (4) #4/0 Awg-500 Kcmil, N-Frame, Frame J-K, Series G
Slang Terms

Categories
Solderless Connectors - Splicing & Terminating Kits
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679612316 / 00786679612316
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$227.04 (Each)
Resources
Images
 
 
TA1200NB1 - Small Image
 
TA1200NB1 - Large Image
 
TA1200NB1 - Large Image
 
TA1200NB1 - Large Image
 
TA1200NB1 - Large Image
 
TA1200NB1 - Video
360 Images
 
 
TA1200NB1 - 360 Image
Attachments
 
 
TA1200NB1 - Specification Sheet
Brochures
 
 
TA1200NB1 - Brochure
Other Links
 
 
TA1200NB1 - Other
 
TA1200NB1 - Other
 
TA1200NB1 - Other
 
TA1200NB1 - Other
Features
Current Rating
1200 A
Descriptions
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Description
TERM FOR NB/NC/ND BRKR 44/0-500MCM CU/AL
Product Type
Term 4 NB/NC/ND BRK (4)4/0-500MCM Cu/Al
extra long description
ETN TA1200NB1 TERM 4 NB/NC/ND BRK (
Long Description
Eaton molded case circuit breaker accessory terminal, Standard Cu/Al pressure terminals, 1200 A, (4) #4/0 AWG-500 kcmil, N-Frame, Frame J-K, Series G
Additional Information
media
Yes
dimensions
3.2000 IN X 2.5000 IN X 4.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TA1200NB1
GTIN
00786679612316
UPC
786679612316
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Molded case circuit breaker accessory
Packaging
Weight per each
1.25
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Contact Manufacturer
You must have an account to view stock levels
There were no add-on items found for TA1200NB1.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds