S20N11P02P - 2KVA Type Ep Transformer 1PH 240X480-120/240V

Eaton

  • $389.04 (Each)
  • $389.04 (Each)

In-Stock: 1 available locally (Greenville, TX) ( change location)
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
S20N11P02P
Manufacturer
Eaton
Manufacturer's Part Number
S20N11P02P
Description
2KVA Type Ep Transformer 1PH 240X480-120/240V
Dry Type Transformer, 240 X 480 V, 120/240 V, 2 K Va Va Rating, Encapsulated Transformer, 6.32 In Overall Length, 6 In Overall Width, 13.78 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 6 LB
Slang Terms

Suggest a New Term
Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated to Mark as Incorrect
Suggest a New Category
Classification
1 Phase Transformers
UNSPSC
39121027 - Encapsulated transformer
UPC/GTIN
786680073694 / 00786680073694
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$389.04 (Each)
Stock Availability
Greenville
1 (Check another store)
Tyler
1
All Stores
187
Resources
Images
 
 
S20N11P02P - Small Image
 
S20N11P02P - Large Image
 
S20N11P02P - Large Image
 
S20N11P02P - Large Image
 
S20N11P02P - Large Image
 
S20N11P02P - Large Image
Specifications Sheets
 
 
S20N11P02P - Specification Sheet
Attachments
 
 
S20N11P02P - Specification Sheet
Other Links
 
 
S20N11P02P - Other
 
S20N11P02P - Other
 
S20N11P02P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Dimensions and Weight
Overall Length
6.32 in
Descriptions
Description
2KVA TYPE EP TRANSFORMER 1PH 240X480-120/240V
Features
The basic purpose of a transformer is voltage transformation as near as practically possible to the load for economy and distribution of power. Typical loads for dry-type distribution transformers include lighting, heating, air conditioners, fans and machine tools. Such loads are found in commercial, institutional, industrial and residential Structures.
Short Description
Dry Type Transformer, Primary Voltage240 x 480 V, 2 K VA, 60 Hz, NEMA 3R
Product Type
Dry Type Transformer
Long Description
Dry Type Transformer, 240 x 480 V, 120/240 V, 2 K VA VA Rating, Encapsulated Transformer, 6.32 in Overall Length, 6 in Overall Width, 13.78 in Overall Height, 60 Hz, 115 °C Temperature Rise Rating, 6 lb
extra long description
ETN S20N11P02P 2KVA TYPE EP XFMR 1P
Additional Information
Primary Voltage
240 x 480 V
Secondary Voltage
120/240 V
VA Rating
2 K VA
Transformer Type
Encapsulated Transformer
Overall Width
6 in
Overall Height
13.78 in
Enclosure Type
Nema 3R
Temperature Rise Rating
115 °C
Standards Met
Ul Listed
package quantity
1 CA
kva rating
2
dimensions
6.3200 IN X 6.0000 IN X 13.7800 IN
design
EP
Tap Size
NONE
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
S20N11P02P
GTIN
00786680073694
UPC
786680073694
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Encapsulated transformer
Packaging
Weight
6 lb
Weight per each
40
Carton
1
Uses, Certifications, and Standards
Application
General-Purpose
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S20N11P02P.
Jump To:

Similar Items

Similar items are close alternatives to S20N11P02P, though they may not be 100% alike.

2.0KVA 1PH 480/240 Dry Type Transformer
  • MFR Part #: S20N11S02N
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($217.54) ·
S20N11S02N - Eaton Corp

Check local availability

Total Availability: Out of Stock

Book Price

$217.54

Each

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items
Cross Referenced

These items are similar to S20N11P02P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T253012S Acme Electric 00047503084267
HL121045SH Dongan 00782490412784
S20N11E02A Eaton 00786680104602
S20N11P02P Eaton 00786680073694
S20N11S02X Eaton 00786680027826
S20N13S02 Eaton 00786680071539
S48G11S02N Eaton 00786680101816
S48N11S02 Eaton 00786680053573
S48N12S02 Eaton 00786680062919
9T51B0052 GENERAL ELECTRIC 00783173008447
9T51B0552 GENERAL ELECTRIC 00783173036884
EQ7TP Hammond Power Solutions n/a
4110091277 Jefferson Electric 00783795147272
2S40F Schneider Electric n/a
C1F002LES Hammond Power Solutions 00803423090739
4110091000 Jefferson Electric 00783795147241
1D1N002 Siemens 00804766213557
HS1F2AS SolaHD 00783472111275
2S1F Capital Tristate 00785901019886

* All prices subject to change.

Begin Live Chat