S10N06A83N - .15KVA Buck Boost Transformer 1PH 120X240-16/32V

Eaton

  • $213.48 (Each)
  • $213.48 (Each)
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
S10N06A83N
Manufacturer
Eaton
Manufacturer's Part Number
S10N06A83N
Description
.15KVA Buck Boost Transformer 1PH 120X240-16/32V
Eaton General Purpose Encapsulated Transformer, Buck-Boost General-Purpose Encapsulated Transformer, Ep, Aluminum, Nema 3R, 55, 60 HZ, Single-Phase, 120 V, 240 V, 16/32 V, None, 115 °C Rise, 0.15 Kva, Indoor-Outdoor, 3C
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Buck & Boost Transformers
UNSPSC
39121025 - Buck boost transformer
UPC/GTIN
786680383182 / 00786680383182
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$213.48 (Each)
Resources
Tech Bulletins
 
 
S10N06A83N - Tech Bulletin
Other Links
 
 
S10N06A83N - Other
 
S10N06A83N - Other
 
S10N06A83N - Other
 
S10N06A83N - Other
Brochures
 
 
S10N06A83N - Brochure
Images
 
 
S10N06A83N - Large Image
 
S10N06A83N - Small Image
 
S10N06A83N - Large Image
 
S10N06A83N - Large Image
 
S10N06A83N - Large Image
Attachments
 
 
S10N06A83N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
3C
Number of Phases
Single-phase
Descriptions
Description
.15KVA BUCK BOOST TRANSFORMER 1PH 120X240-16/32V
Product Type
.15KVA Buck Boost TX 1PH 120X240-16/32V
extra long description
ETN S10N06A83N .15KVA Buck Boost TX
Long Description
Eaton General purpose encapsulated transformer, buck-boost general-purpose encapsulated transformer, EP, aluminum, NEMA 3R, 55, 60 Hz, single-phase, 120 V, 240 V, 16/32 V, NONE, 115 °C rise, 0.15 KVA, indoor-outdoor, 3C
Features
Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Additional Information
Primary Voltage
120 V, 240 V
Secondary Voltage
16/32 V
dimensions
4.0000 IN X 4.1100 IN X 8.9100 IN
frame
55
design
EP
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S10N06A83N
GTIN
00786680383182
UPC
786680383182
Taxonomies, Classifications, and Categories
Category Description
BUCK & BOOST TRANSFORMERS
Type
Encapsulated transformer
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
Temperature Rating
115 °C rise
Frequency Rating
60 Hz
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S10N06A83N.
Jump To:

Similar Items

Similar items are close alternatives to S10N06A83N, though they may not be 100% alike.

Buck-Boost Transformer, 120X240 PV, 16X32 SV
  • Our Part #: QC15ESCB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: QC15ESCB
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
QC15ESCB - Hammond Power Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to S10N06A83N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T181056 Acme Electric 00047503183441
35Y005 Dongan 00782490359058
35Y010 Dongan 00782490359102
35Y015 Dongan 00782490359157
S10N06A83N Eaton 00786680383182
HS20B150 SolaHD 00783472100446
150SV46A Capital Tristate 00785901069041

* All prices subject to change.

Begin Live Chat