S10N04A81N - .05KVA Buck Boost Transformer 1PH 120X240-12/24V

Eaton

  • $175.39 (Each)
  • $175.39 (Each)
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
S10N04A81N
Manufacturer
Eaton
Manufacturer's Part Number
S10N04A81N
Description
.05KVA Buck Boost Transformer 1PH 120X240-12/24V
Eaton General Purpose Encapsulated Transformer, Buck-Boost General-Purpose Encapsulated Transformer, Ep, Aluminum, Nema 3R, 52, 60 HZ, Single-Phase, 120 V, 240 V, 12/24 V, None, 115 °C Rise, 0.05 Kva, Indoor-Outdoor, 3B
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Buck & Boost Transformers
UNSPSC
39121025 - Buck boost transformer
UPC/GTIN
786680383083 / 00786680383083
Weight per unit
8.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$175.39 (Each)
Resources
Images
 
 
S10N04A81N - Small Image
 
S10N04A81N - Large Image
 
S10N04A81N - Large Image
 
S10N04A81N - Large Image
 
S10N04A81N - Large Image
Attachments
 
 
S10N04A81N - Specification Sheet
Brochures
 
 
S10N04A81N - Brochure
Tech Bulletins
 
 
S10N04A81N - Tech Bulletin
Other Links
 
 
S10N04A81N - Other
 
S10N04A81N - Other
 
S10N04A81N - Other
 
S10N04A81N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
3B
Number of Phases
Single-phase
Descriptions
Description
.05KVA BUCK BOOST TRANSFORMER 1PH 120X240-12/24V
Long Description
Eaton General purpose encapsulated transformer, buck-boost general-purpose encapsulated transformer, EP, aluminum, NEMA 3R, 52, 60 Hz, single-phase, 120 V, 240 V, 12/24 V, NONE, 115 °C rise, 0.05 KVA, indoor-outdoor, 3B
Features
Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Product Type
.05KVA Buck Boost TX 1PH 120X240-12/24V
extra long description
ETN S10N04A81N .05KVA Buck Boost TX
Additional Information
Secondary Voltage
12/24 V
Primary Voltage
120 V, 240 V
dimensions
4.0000 IN X 4.1100 IN X 8.9100 IN
frame
52
design
EP
Manufacturer Information
Manufacturers Part Number
S10N04A81N
Brand
Eaton
GTIN
00786680383083
UPC
786680383083
Taxonomies, Classifications, and Categories
Category Description
BUCK & BOOST TRANSFORMERS
Type
Encapsulated transformer
Packaging
Weight per each
8.61
Carton
1
Uses, Certifications, and Standards
Temperature Rating
115 °C rise
Frequency Rating
60 Hz
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S10N04A81N.
Jump To:

Cross Referenced

These items are similar to S10N04A81N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T181047 Acme Electric 00047503183342
SB12N050F Connecticut Electric n/a
35M005 Dongan 00782490358051
J050A1EA1A01 Eaton n/a
S10N04A81N Eaton 00786680383083
50SV43A Schneider Electric 00785901876014
050BB1224 Siemens n/a
HS19B50 SolaHD 00783472100224

* All prices subject to change.

Begin Live Chat