R9J3030FJ - UL98 J-Frame 3POLE 30AMP J-Fusible Rotary Disconne

Eaton

  • $489.43 (Each)
  • $489.43 (Each)
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
R9J3030FJ
Manufacturer
Eaton
Manufacturer's Part Number
R9J3030FJ
Description
UL98 J-Frame 3POLE 30AMP J-Fusible Rotary Disconne
Eaton Rotary Disconnect Switch, 30 A, Class J Fuses, Three-Pole, Switch Body, R9 Series, 600 V, J Frame
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Rotary Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
786685408774 / 00786685408774
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$489.43 (Each)
Resources
Images
 
 
R9J3030FJ - Small Image
 
R9J3030FJ - Large Image
 
R9J3030FJ - Large Image
 
R9J3030FJ - Large Image
 
R9J3030FJ - Video
Attachments
 
 
R9J3030FJ - Specification Sheet
Other Links
 
 
R9J3030FJ - Other
 
R9J3030FJ - Other
 
R9J3030FJ - Other
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
600 V
Poles
3
amperage rating
30
Descriptions
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Description
UL98 J-FRAME 3POLE 30AMP J-FUSIBLE ROTARY DISCONNE
Product Type
UL98 J-Frame 3P 30A J-Fusrotary Disc
extra long description
ETN R9J3030FJ UL98 J-FRAME 3P 30A J
Long Description
Eaton rotary disconnect switch, 30 A, Class J fuses, Three-pole, Switch body, R9 Series, 600 V, J frame
Additional Information
media
Yes
dimensions
4.7700 IN X 5.8800 IN X 4.6500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
R9J3030FJ
GTIN
00786685408774
UPC
786685408774
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
ROTARY DISCONNECT SWITCH
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL 98,CSA Certified,IEC Rated,NFPA 79,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of R9J3030FJ.
Jump To:

Cross Referenced

These items are similar to R9J3030FJ but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
R4H3030FJ Eaton 00786685408750
R9J3030FJ Eaton 00786685408774
FBJ30CDT Mersen n/a
OESACF30J6AS Rockwell Automation n/a
OESACF30J6P Rockwell Automation n/a
OESACF30J6SW Rockwell Automation n/a
OESACF30JS Rockwell Automation n/a
GS1DU3 Schneider Electric 00785901367529

* All prices subject to change.

Begin Live Chat