QL1NPL - Lockdog Non-Padlockable 1 Pole

Eaton

  • $15.25 (Each)
  • $15.25 (Each)

  • $152.50 (Per 10)
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
QL1NPL
Manufacturer
Eaton
Manufacturer's Part Number
QL1NPL
Description
Lockdog Non-Padlockable 1 Pole
Eaton Breaker, Handle Locks, Non-Padlockable, QL, Single-Pole
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679510100 / 00786679510100
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.25 (Each)
Standard Packaging
$152.50 (Per 10)
Resources
Images
 
 
QL1NPL - Small Image
 
QL1NPL - Large Image
 
QL1NPL - Large Image
 
QL1NPL - Large Image
Attachments
 
 
QL1NPL - Specification Sheet
Brochures
 
 
QL1NPL - Brochure
Other Links
 
 
QL1NPL - Other
 
QL1NPL - Other
 
QL1NPL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Descriptions
Description
LOCKDOG NON-PADLOCKABLE 1 POLE
extra long description
ETN QL1NPL QL1NPL
Product Type
QL1NPL
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton breaker, Handle locks,Non-Padlockable,QL,Single-pole
Additional Information
dimensions
0.5000 IN X 0.5000 IN X 0.5000 IN
Manufacturer Information
Manufacturers Part Number
QL1NPL
Brand
Eaton
GTIN
00786679510100
UPC
786679510100
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Accessory
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of QL1NPL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of QL1NPL.

Eaton Breaker, Handle Locks, Non-Padlockable, QL, Single-Pole
  • Our Part #: QL1NPL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: QL1NPL
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($15.25) ·
QL1NPL - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.25

Each

QTY:
Each
Add
Cross Referenced

These items are similar to QL1NPL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BHLW Eaton 00786676000482
CHLO Eaton 00782113099088
CUHCHLO Eaton n/a
QL1NPL Eaton 00786679510100
GTHL103 GENERAL ELECTRIC n/a
GTQPL GENERAL ELECTRIC n/a
THL103 GENERAL ELECTRIC 00783164010664
5B735 WW GRAINGER n/a
QL1 ITE n/a
QO1LO Schneider Electric 00785901519041
QL1 Siemens n/a

* All prices subject to change.

Begin Live Chat