QBHW2125 - QBHW 2 Pole 125 Amp Breaker

Eaton

  • $1876.50 (Each)
  • $1,876.50 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
QBHW2125
Manufacturer
Eaton
Manufacturer's Part Number
QBHW2125
Description
QBHW 2 Pole 125 Amp Breaker
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-Pole, 125A, 22 Kaic, 120/240V , Bolt-On
Slang Terms

Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On
Classification
Molded Case Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679382103 / 00786679382103
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,876.50 (Each)
Resources
Images
 
 
QBHW2125 - Small Image
 
QBHW2125 - Large Image
 
QBHW2125 - Large Image
 
QBHW2125 - Large Image
Attachments
 
 
QBHW2125 - Specification Sheet
Brochures
 
 
QBHW2125 - Brochure
Tech Bulletins
 
 
QBHW2125 - Tech Bulletin
Other Links
 
 
QBHW2125 - Other
 
QBHW2125 - Other
 
QBHW2125 - Other
Features
Voltage Rating
120/240 V
Poles
2
interrupt rating
22
Descriptions
extra long description
ETN QBHW2125 QBHW 2 Pole 125 Amp Br
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-pole, 125A, 22 kAIC, 120/240V , Bolt-on
Description
QBHW 2 POLE 125 AMP BREAKER
Product Type
QBHW 2 Pole 125 Amp Breaker
Additional Information
dimensions
3.8000 IN X 2.3000 IN X 4.7000 IN
Manufacturer Information
Manufacturers Part Number
QBHW2125
Brand
Eaton
GTIN
00786679382103
UPC
786679382103
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Category Description
MOLDED CASE BREAKERS
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedOtherMarine Vessels and Equipment - Marine Vessels and Equipment - Other
You must have an account to view stock levels

* All prices subject to change.