QBHW2020 - 2 Pole 20A QBHW BRKR

Eaton

  • $167.26 (Each)
  • $167.26 (Each)

  • $2,007.12 (Per 12)
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
QBHW2020
Manufacturer
Eaton
Manufacturer's Part Number
QBHW2020F
Description
2 Pole 20A QBHW BRKR
Quicklag Industrial Thermal-Magnetic Circuit Breaker, 20A, QBHW Type, 22 Kaic, Two-Pole, Non-Interchangeable, 120/240V, Moisture-Fungus Treatment
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782113534541 / 00782113534541
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$167.26 (Each)
Standard Packaging
$2,007.12 (Per 12)
Resources
Images
 
 
QBHW2020 - Small Image
 
QBHW2020 - Large Image
 
QBHW2020 - Large Image
 
QBHW2020 - Large Image
Attachments
 
 
QBHW2020 - Specification Sheet
Brochures
 
 
QBHW2020 - Brochure
Tech Bulletins
 
 
QBHW2020 - Tech Bulletin
Other Links
 
 
QBHW2020 - Other
 
QBHW2020 - Other
 
QBHW2020 - Other
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
120/240 V
Poles
2
interrupt rating
22
Descriptions
Product Type
QBHW 2P 20A Fungus Proofed
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
extra long description
ETN QBHW2020F QBHW 2P 20A FUNGUS PR
Description
2 POLE 20A QBHW BRKR
Long Description
Quicklag Industrial Thermal-Magnetic Circuit Breaker, 20A, QBHW type, 22 kAIC, Two-pole, Non-Interchangeable, 120/240V, Moisture-fungus treatment
Special Features
Moisture-fungus treatment
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QBHW2020F
GTIN
00782113534541
UPC
782113534541
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.55
Carton
1
Package
12
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Generation - Renewable Energy - Alternative EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of QBHW2020.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of QBHW2020.

Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 20A, QBHW Type, 22 K...
  • Our Part #: QBHW2020
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: QBHW2020
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($167.26) ·
QBHW2020 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$167.26

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat