QBHW1050 - 1 Pole 50 Amp QBHW Breaker

Eaton

  • $154.16 (Each)
  • $154.16 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
QBHW1050
Manufacturer
Eaton
Manufacturer's Part Number
QBHW1050
Description
1 Pole 50 Amp QBHW Breaker
Eaton QB Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 70 A, 22 Kaic, Single-Pole, 120/240 V, Non-Interchangeable, QBHW
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 1 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679392300 / 00786679392300
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.16 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20
Resources
Images
 
 
QBHW1050 - Small Image
 
QBHW1050 - Large Image
 
QBHW1050 - Large Image
 
QBHW1050 - Large Image
Attachments
 
 
QBHW1050 - Specification Sheet
Brochures
 
 
QBHW1050 - Brochure
Tech Bulletins
 
 
QBHW1050 - Tech Bulletin
Other Links
 
 
QBHW1050 - Other
 
QBHW1050 - Other
 
QBHW1050 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/240 V
interrupt rating
22
Descriptions
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
extra long description
ETN QBHW1050 QBHW 1 Pole 70 Amp
Long Description
Eaton QB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,70 A,22 kAIC,Single-pole,120/240 V,Non-interchangeable,QBHW
Description
1 POLE 50 AMP QBHW BREAKER
Product Type
QBHW 1 Pole 70 Amp
Additional Information
dimensions
3.6000 IN X 1.2000 IN X 3.2000 IN
Manufacturer Information
Manufacturers Part Number
QBHW1050
Brand
Eaton
GTIN
00786679392300
UPC
786679392300
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Category Description
MOLDED CASE BREAKERS
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional Energy
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
20 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat