QBHGFT2020 - 2P 20A 22KA Bolt-On Ground Fault W/PCB Self Test

Eaton

  • $882.97 (Each)
  • $882.97 (Each)
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
QBHGFT2020
Manufacturer
Eaton
Manufacturer's Part Number
QBHGFT2020
Description
2P 20A 22KA Bolt-On Ground Fault W/PCB Self Test
Eaton QB Gfci Circuit Breaker, Ground Fault Circuit Breaker, 20A, 22 Kaic, Two-Pole, 120/240V, QBHGF
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Ground Fault Gfci Bolt-On Circuit Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676027823 / 00786676027823
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$882.97 (Each)
Resources
Images
 
 
QBHGFT2020 - Large Image
 
QBHGFT2020 - Large Image
 
QBHGFT2020 - Large Image
 
QBHGFT2020 - Large Image
Brochures
 
 
QBHGFT2020 - Brochure
Other Links
 
 
QBHGFT2020 - Other
 
QBHGFT2020 - Other
 
QBHGFT2020 - Other
 
QBHGFT2020 - Other
Attachments
 
 
QBHGFT2020 - Specification Sheet
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
120/240 V
Poles
2
interrupt rating
22
Descriptions
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Description
2P 20A 22KA BOLT-ON GROUND FAULT W/PCB SELF TEST
Long Description
Eaton QB GFCI circuit breaker,Ground fault circuit breaker,20A,22 kAIC,Two-pole,120/240V,QBHGF
Product Type
2P 20A 22KA Bolt-On Ground Fault W/PCB
extra long description
ETN QBHGFT2020 2P 20A 22KA BOLT-ON
Additional Information
dimensions
4.5000 IN X 2.7500 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QBHGFT2020
GTIN
00786676027823
UPC
786676027823
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat