QBGFEP2015 - Type Qbgfep BRKR 2P 15A 120/240V 10K Aic

Eaton

  • $1006.13 (Each)
  • $1,006.13 (Each)
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
QBGFEP2015
Manufacturer
Eaton
Manufacturer's Part Number
QBGFEP2015
Description
Type Qbgfep BRKR 2P 15A 120/240V 10K Aic
Eaton QB Gfci Circuit Breaker, Ground Fault Circuit Breaker, Bolt-On Mounting, 15A, 10 Kaic, Two-Pole, 120/240V, Non-Interchangeable, 30 Ma Trip Sensitivity, Qbgfep
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679473474 / 00786679473474
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,006.13 (Each)
Resources
Images
 
 
QBGFEP2015 - Small Image
 
QBGFEP2015 - Large Image
Attachments
 
 
QBGFEP2015 - Specification Sheet
Brochures
 
 
QBGFEP2015 - Brochure
Tech Bulletins
 
 
QBGFEP2015 - Tech Bulletin
Other Links
 
 
QBGFEP2015 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
Descriptions
Description
TYPE QBGFEP BRKR 2P 15A 120/240V 10K AIC
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Product Type
Qbgfep , 2P, 15A, 120/240V, 10kaic
extra long description
ETN QBGFEP2015 QBGFEP , 2P, 15A, 12
Long Description
Eaton QB GFCI circuit breaker,Ground fault circuit breaker,Bolt-on mounting,15A,10 kAIC,Two-pole,120/240V,Non-Interchangeable,30 mA Trip sensitivity,QBGFEP
Special Features
Bolt-on mounting
Additional Information
dimensions
5.0000 IN X 2.0000 IN X 3.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QBGFEP2015
GTIN
00786679473474
UPC
786679473474
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 943
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat