PDG13F0030TFFJ - PDG1, 3P, 30A, 25KA/480V, Fxfxtmtu

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG13F0030TFFJ
Manufacturer
Eaton
Manufacturer's Part Number
PDG13F0030TFFJ
Description
PDG1, 3P, 30A, 25KA/480V, Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 30A, 25KA/480V, T-M (FXD-FXD) Tu, Standard Line and Load (PDG1X3T125)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Non-Interchangeable Trip Thermal Magnetic Circuit Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679275450 / 00786679275450
Weight per unit
51.973 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
PDG13F0030TFFJ - Other
 
PDG13F0030TFFJ - Other
 
PDG13F0030TFFJ - Other
 
PDG13F0030TFFJ - Other
 
PDG13F0030TFFJ - Other
 
PDG13F0030TFFJ - Other
Attachments
 
 
PDG13F0030TFFJ - Specification Sheet
360 Images
 
 
PDG13F0030TFFJ - 360 Image
Images
 
 
PDG13F0030TFFJ - Video
 
PDG13F0030TFFJ - Large Image
 
PDG13F0030TFFJ - Large Image
 
PDG13F0030TFFJ - Large Image
 
PDG13F0030TFFJ - Large Image
Brochures
 
 
PDG13F0030TFFJ - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
30 A
Voltage Rating
600 VAC
Descriptions
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 1, Three Pole, 30A, 25kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG1X3T125)
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Description
PDG1,3P,30A,25KA/480V,FXFXTMTU
extra long description
ETN PDG13F0030TFFJ Power Defense PD
Product Type
Power Defense PDG1 3P 25KA/480V
Additional Information
frame
1
dimensions
2.9921 IN X 3.0000 IN X 4.2500 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG13F0030TFFJ
GTIN
00786679275450
UPC
786679275450
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Packaging
Weight per each
51.973
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyUtility - Substations, Utility Transmission and DistributionVehicles: Vocational - Vehicle: Vocational - OtherMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyVehicles: On-RoadMarine Vessels and Equipment - Marine Vessels and Equipment - OtherStationary Mach Equip In Factory - RoboticsAviationElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
IEC 60947-2,CCC Marked,CSA,UL 489,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PDG13F0030TFFJ.
Jump To:

Similar Items

Similar items are close alternatives to PDG13F0030TFFJ, though they may not be 100% alike.

Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed M...
  • Our Part #: EGE3030FFG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: EGE3030FFG
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($559.40) ·
EGE3030FFG - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$559.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat