MBT48P200BTS - Trailer Panel Meter BRKR BR 4/8 Dist. Provision Fo

Eaton

  • $1252.05 (Each)
  • $1,252.05 (Each)
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
MBT48P200BTS
Manufacturer
Eaton
Manufacturer's Part Number
MBT48P200BTS
Description
Trailer Panel Meter BRKR BR 4/8 Dist. Provision Fo
Meter Breaker, 200 A, 14.44 In Overall Height, Surface Mount, 1 Phase, 14.44 In Overall Width, 4.94 In Overall Length, 8 Circuits, 4 Jaws, 120/240 V Ac, #6 Awg to 350 Kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 34.4 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116484324 / 00782116484324
Weight per unit
34.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,252.05 (Each)
Resources
Other Links
 
 
MBT48P200BTS - Other
 
MBT48P200BTS - Other
 
MBT48P200BTS - Other
 
MBT48P200BTS - Other
 
MBT48P200BTS - Other
Brochures
 
 
MBT48P200BTS - Brochure
Specifications Sheets
 
 
MBT48P200BTS - Specification Sheet
Attachments
 
 
MBT48P200BTS - Specification Sheet
Images
 
 
MBT48P200BTS - Large Image
 
MBT48P200BTS - Large Image
 
MBT48P200BTS - Large Image
 
MBT48P200BTS - Large Image
 
MBT48P200BTS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Current Rating
200 A
Voltage Rating
120/240 V ac
Wire Size
#6 AWG to 350 kcmil
amperage rating
200 A
Phase
Single-phase
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
4.94 in
Descriptions
Product Type
Eaton Residential Meter Breaker
Long Description
Meter Breaker, 200 A, 14.44 in Overall Height, Surface Mount, 1 Phase, 14.44 in Overall Width, 4.94 in Overall Length, 8 Circuits, 4 Jaws, 120/240 V ac, #6 AWG to 350 kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 34.4 lb
Features
A device that may include a meter socket, main breaker and loadcenter section within the same enclosure.
Short Description
4/8CT Meter Breaker, 200 A, Surface Mount, NEMA 3R, 1 PH, Trailer Panel
Description
TRAILER PANEL METER BRKR BR 4/8 DIST. PROVISION FO
extra long description
ETN MBT48P200BTS Trail Pnl Mtr Brkr
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Breaker
Overall Height
14.44 in
Mounting Type
Surface Mount
Enclosure Type
Nema 3R
Overall Width
14.44 in
Number of Circuits
8
Number of Jaws
4
feed type
Top/bottom
Standards Met
Ul Listed
package quantity
1 CA
dimensions
4.9400 IN X 14.4400 IN X 25.5000 IN
Manufacturer Information
Manufacturers Part Number
MBT48P200BTS
Brand
Eaton Corp
GTIN
00782116484324
UPC
782116484324
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter breaker
Packaging
Weight
34.4 lb
Weight per each
34.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat