JGE3200FAG - 3P 200A 25KA Fix Therm/Adj Mag BRKR W/ L/L Steel C

Eaton

  • $1374.31 (Each)
  • $1,374.31 (Each)

Availability: Currently Out Of Stock
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
JGE3200FAG
Manufacturer
Eaton
Manufacturer's Part Number
JGE3200FAG
Description
3P 200A 25KA Fix Therm/Adj Mag BRKR W/ L/L Steel C
Eaton Series G Molded Case Circuit Breaker, JG-Frame, JG, Fixed Thermal, Adjustable Magnetic Trip, Three-Pole, 200 A, 600 Vac, 65 Kaic At 240 Vac, 25 Kaic At 480 Vac, 18 Kaic At 600 Vac, Line and Load, Metric, 50/60 HZ, 80% Rated
Slang Terms

Suggest a New Term
Categories
Circuit Breaker - 3 Pole Interchangeable Trip TH Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782113526720 / 00782113526720
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,374.31 (Each)
Resources
Tech Bulletins
 
 
JGE3200FAG - Tech Bulletin
Attachments
 
 
JGE3200FAG - Specification Sheet
Images
 
 
JGE3200FAG - Large Image
 
JGE3200FAG - Large Image
 
JGE3200FAG - Large Image
 
JGE3200FAG - Video
Other Links
 
 
JGE3200FAG - Other
 
JGE3200FAG - Other
 
JGE3200FAG - Other
 
JGE3200FAG - Other
 
JGE3200FAG - Other
Brochures
 
 
JGE3200FAG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Poles
3
Voltage Rating
600 VAC
Descriptions
Description
3P 200A 25KA FIX THERM/ADJ MAG BRKR W/ L/L STEEL C
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Product Type
3P 200A 25KA Fix Therm/Adj Mag CB W/L/L
extra long description
ETN JGE3200FAG 3P 200A 25KA Fix The
Long Description
Eaton Series G molded case circuit breaker, JG-frame, JG, Fixed thermal, adjustable magnetic trip, Three-pole, 200 A, 600 Vac, 65 kAIC at 240 Vac, 25 kAIC at 480 Vac, 18 kAIC at 600 Vac, Line and load, Metric, 50/60 Hz, 80% rated
Additional Information
media
Yes
dimensions
3.5700 IN X 4.1300 IN X 4.1300 IN
frame
JG
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JGE3200FAG
GTIN
00782113526720
UPC
782113526720
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,IEC Rated,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of JGE3200FAG.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of JGE3200FAG.

Eaton Series G Molded Case Circuit Breaker, JG-Frame, JG, Fixed Thermal, Adjusta...
  • Our Part #: JGE3200FAG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: JGE3200FAG
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,374.31) ·
JGE3200FAG - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,374.31

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to JGE3200FAG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHFD3200L Eaton n/a
FD3200L Eaton 00786679015407
JGE3200FAG Eaton 00782113526720
JGS3200FAG Eaton 00782113526799
JGS3200FFG Eaton n/a
140UK6D3D20 Rockwell Automation n/a
ABT3N200TL Rockwell Automation n/a
CB2S200A Rockwell Automation n/a
T3N200TL Rockwell Automation n/a
JGL36200 Schneider Electric 00785901683216
KGL32200 Schneider Electric 00785901078883
NFNL36200 Schneider Electric 00785901397564
NSC250S3200N Schneider Electric n/a
FD63B200 Siemens 00783643211490
NFG3B200L Siemens 00783643578838

* All prices subject to change.

Begin Live Chat