HMCPL600M6G - LG HMCP 3 Pole 600A Max 3000-6000A Mag.

Eaton

  • $5665.23 (Each)
  • $5,665.23 (Each)
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
HMCPL600M6G
Manufacturer
Eaton
Manufacturer's Part Number
HMCPL600M6G
Description
LG HMCP 3 Pole 600A Max 3000-6000A Mag.
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 600 A, Three-Pole, Frame LG, 3000-6000 A, 600 V, 250 VDC, Series G
Slang Terms

Suggest a New Term
Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector Mark as Incorrect
Suggest a New Category
Classification
Motor Circuit Protector Circuit Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782116366095 / 00782116366095
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,665.23 (Each)
Resources
Images
 
 
HMCPL600M6G - Small Image
 
HMCPL600M6G - Large Image
 
HMCPL600M6G - Large Image
 
HMCPL600M6G - Large Image
 
HMCPL600M6G - Video
Attachments
 
 
HMCPL600M6G - Specification Sheet
Brochures
 
 
HMCPL600M6G - Brochure
Other Links
 
 
HMCPL600M6G - Other
 
HMCPL600M6G - Other
 
HMCPL600M6G - Other
 
HMCPL600M6G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
600 A
Descriptions
Description
LG HMCP 3 POLE 600A MAX 3000-6000A MAG.
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Product Type
LG HMCP, 3P, 600A Max, 3000-6000A Mag.
extra long description
ETN HMCPL600M6G LG HMCP, 3P, 600A M
Long Description
Eaton molded case circuit breaker accessory motor protection, Motor circuit protector, 600 A, Three-pole, Frame LG, 3000-6000 A, 600 V, 250 Vdc, Series G
Additional Information
media
Yes
dimensions
15.7500 IN X 7.7500 IN X 7.1300 IN
Manufacturer Information
Manufacturers Part Number
HMCPL600M6G
Brand
Eaton
GTIN
00782116366095
UPC
782116366095
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat