HMCPE003A0C - Hmcpe 3AMP 3-11 Adjustable Trip Range Steel Terms

Eaton

  • $1271.32 (Each)
  • $1,271.32 (Each)
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
HMCPE003A0C
Manufacturer
Eaton
Manufacturer's Part Number
HMCPE003A0C
Description
Hmcpe 3AMP 3-11 Adjustable Trip Range Steel Terms
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 3 A, Three-Pole, 480 V, Adjustable, Frame J-K, 9-30 A, 600 Y/347 V, Series G, Non-Aluminum
Slang Terms

Suggest a New Term
Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector Mark as Incorrect
Suggest a New Category
Classification
Motor Control Protection and Supplemental Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679113639 / 00786679113639
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,271.32 (Each)
Resources
Images
 
 
HMCPE003A0C - Small Image
 
HMCPE003A0C - Large Image
 
HMCPE003A0C - Large Image
 
HMCPE003A0C - Large Image
 
HMCPE003A0C - Video
Attachments
 
 
HMCPE003A0C - Specification Sheet
Brochures
 
 
HMCPE003A0C - Brochure
Other Links
 
 
HMCPE003A0C - Other
 
HMCPE003A0C - Other
 
HMCPE003A0C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Voltage Rating
480 V
Current Rating
3 A
Descriptions
Description
HMCPE 3AMP 3-11 ADJUSTABLE TRIP RANGE STEEL TERMS
Product Type
Hmcpe, 3A 3-11 Adj Trip Range Steel Term
extra long description
ETN HMCPE003A0C HMCPE, 3A 3-11 ADJ
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory motor protection, Motor circuit protector, 3 A, Three-pole, 480 V, Adjustable, Frame J-K, 9-30 A, 600 Y/347 V, Series G, Non-aluminum
Additional Information
media
Yes
dimensions
6.5000 IN X 3.0000 IN X 5.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HMCPE003A0C
GTIN
00786679113639
UPC
786679113639
Taxonomies, Classifications, and Categories
Category Description
Motor Control Protection and Supplemental Breakers
Type
Molded case circuit breaker accessory
Packaging
Weight per each
2.6
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HMCPE003A0C.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of HMCPE003A0C.

Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Prot...
  • Our Part #: HMCPE003A0C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HMCPE003A0C
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,271.32) ·
HMCPE003A0C - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,271.32

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat