HMCP150U4 - HMCP150U4 HMCP High Mag Style W/Aluminum Collars

Eaton

  • $2528.75 (Each)
  • $2,528.75 (Each)
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
HMCP150U4
Manufacturer
Eaton
Manufacturer's Part Number
HMCP150U4
Description
HMCP150U4 HMCP High Mag Style W/Aluminum Collars
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 150 A, Three-Pole, 750-2500 A, Series C
Slang Terms

Suggest a New Term
Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector Mark as Incorrect
Suggest a New Category
Classification
Motor Circuit Protector Circuit Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679150788 / 00786679150788
Weight per unit
4.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,528.75 (Each)
Resources
Images
 
 
HMCP150U4 - Small Image
 
HMCP150U4 - Large Image
 
HMCP150U4 - Video
Attachments
 
 
HMCP150U4 - Specification Sheet
Brochures
 
 
HMCP150U4 - Brochure
Other Links
 
 
HMCP150U4 - Other
 
HMCP150U4 - Other
 
HMCP150U4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
150 A
Poles
3
Descriptions
Description
HMCP150U4 HMCP HIGH MAG STYLE W/ALUMINUM COLLARS
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory motor protection, Motor circuit protector, 150 A, Three-pole, 750-2500 A, Series C
Product Type
HMCP150U4 HMCP Hi Mag Style W/Al Collars
extra long description
ETN HMCP150U4 HMCP150U4 HMCP HI MAG
Additional Information
dimensions
7.4000 IN X 5.0000 IN X 4.9000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
HMCP150U4
Brand
Eaton
GTIN
00786679150788
UPC
786679150788
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
4.25
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat