HMCP050K2C - HMCP 050K2C HMCP Standard Mag Style W/Steel Collar

Eaton

  • $948.27 (Each)
  • $948.27 (Each)

In-Stock: 3 available locally (Nacogdoches, TX) (change location)
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
HMCP050K2C
Manufacturer
Eaton
Manufacturer's Part Number
HMCP050K2C
Description
HMCP 050K2C HMCP Standard Mag Style W/Steel Collar
Motor Cicuit Protector, 50 A, Nema 2 Starter Size, 50 to 500 A Trip Setting, Magnetic Trip Tripping Mechanism, Line and Load Lug Terminal, 600 V Ac;250 V DC, F-Frame Frame
Slang Terms

Suggest a New Term
Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector Mark as Incorrect
Suggest a New Category
Classification
Motor Control Protection and Supplemental Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679150832 / 00786679150832
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$948.27 (Each)
Stock Availability
Nacogdoches
3 (Check another store)
All Stores
45
Resources
Images
 
 
HMCP050K2C - Small Image
 
HMCP050K2C - Large Image
 
HMCP050K2C - Large Image
 
HMCP050K2C - Video
Attachments
 
 
HMCP050K2C - Specification Sheet
Brochures
 
 
HMCP050K2C - Brochure
Other Links
 
 
HMCP050K2C - Other
 
HMCP050K2C - Other
 
HMCP050K2C - Other
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
600 V ac;250 V dc
Current Rating
50 A
Poles
3
Descriptions
Product Type
Motor Cicuit Protector
Long Description
Motor Cicuit Protector, 50 A, NEMA 2 Starter Size, 50 to 500 A Trip Setting, Magnetic Trip Tripping Mechanism, Line and Load Lug Terminal, 600 V ac;250 V dc, F-Frame Frame
Features
Series C, F-frame Motor Circuit Protector, Three-pole, NEMA size 2 starter, 600V, 250 Vdc maximum, Non-aluminum line and load terminals, 50A, 50-500A magnetic trip.
Short Description
3P Motor Cicuit Protector, 50 A, NEMA 2 Starter
Description
HMCP 050K2C HMCP STANDARD MAG STYLE W/STEEL COLLAR
extra long description
ETN HMCP050K2C HMCP STANDARD MAG ST
Additional Information
Trip Setting
50 to 500 A
Tripping Mechanism
Magnetic Trip
Terminal Connection Type
Line and Load Lug
Frame Size
F-frame
Standards Met
UL Listed;CSA Certified
circuit breaker type
Motor Circuit Protector
Starter Size
NEMA 2
media
Yes
dimensions
8.0000 IN X 5.0000 IN X 5.0000 IN
Manufacturer Information
Manufacturers Part Number
HMCP050K2C
Brand
Eaton
GTIN
00786679150832
UPC
786679150832
Taxonomies, Classifications, and Categories
Category Description
Motor Control Protection and Supplemental Breakers
Type
Molded case circuit breaker accessory
Packaging
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CSA Certified,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of HMCP050K2C.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of HMCP050K2C.

Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Prot...
  • Our Part #: HMCP050K2C
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: HMCP050K2C
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($948.27) ·
HMCP050K2C - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$948.27

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to HMCP050K2C, though they may not be 100% alike.

Eaton Power Defense Motor Circuit Protector, Globally Rated, Frame 2 Motor Circu...
  • Our Part #: PDG23M0050MSAJ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PDG23M0050MSAJ
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($685.52) ·
PDG23M0050MSAJ - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$685.52

Each

QTY:
Each
Add
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Prot...
  • Our Part #: HMCPE050K2C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HMCPE050K2C
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($633.89) ·
HMCPE050K2C - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$633.89

Each

QTY:
Each
Add
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Prot...
  • Our Part #: HMCP050K2C
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: HMCP050K2C
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($948.27) ·
HMCP050K2C - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$948.27

Each

QTY:
Each
Add
Cross Referenced

These items are similar to HMCP050K2C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HMCP050K2C Eaton 00786679150832
HMCPE050K2C Eaton 00786679113677
HJL36050M72LC Schneider Electric n/a

* All prices subject to change.

Begin Live Chat