HFD3150 - Type HFD 3 Pole 150A Trip 600V Class 65KA At 480V

Eaton

  • $3663.69 (Each)
  • $3,663.69 (Each)

In-Stock: 1 available at other locations ( find a store with stock)
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
HFD3150
Manufacturer
Eaton
Manufacturer's Part Number
HFD3150
Description
Type HFD 3 Pole 150A Trip 600V Class 65KA At 480V
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 150 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679175910 / 00786679175910
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,663.69 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
HFD3150 - Small Image
 
HFD3150 - Large Image
 
HFD3150 - Large Image
 
HFD3150 - Large Image
 
HFD3150 - Video
Attachments
 
 
HFD3150 - Specification Sheet
Other Links
 
 
HFD3150 - Other
 
HFD3150 - Other
 
HFD3150 - Other
 
HFD3150 - Other
 
HFD3150 - Other
Brochures
 
 
HFD3150 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
150 A
Poles
3
Voltage Rating
600 VAC, 250 VDC
Descriptions
Description
TYPE HFD 3 POLE 150A TRIP 600V CLASS 65KA AT 480V
Product Type
HFD 3P 150A Trip 600V CL 65KA 480V Load
extra long description
ETN HFD3150 HFD 3P 150A TRIP 600V C
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 150 A, 600 Vac, 250 Vdc, Load side, 50/60 Hz
Additional Information
media
Yes
dimensions
3.3800 IN X 4.1300 IN X 4.1300 IN
Manufacturer Information
Manufacturers Part Number
HFD3150
Brand
Eaton Corp
GTIN
00786679175910
UPC
786679175910
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of HFD3150.
Jump To:

Similar Items

Similar items are close alternatives to HFD3150, though they may not be 100% alike.

Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three ...
  • MFR Part #: PDG23M0150TFFL
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,311.18) ·
PDG23M0150TFFL - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$1,311.18

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat