GHC2015 - Type GHC BRKR 2P 15A 277/480VAC Max 125/250VDC Max

Eaton

  • $452.37 (Each)
  • $452.37 (Each)

Availability: Currently Out Of Stock
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
GHC2015
Manufacturer
Eaton
Manufacturer's Part Number
GHC2015
Description
Type GHC BRKR 2P 15A 277/480VAC Max 125/250VDC Max
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHC, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 15A, 480Y/277 Vac, 125/250 VDC, 65 Kaic At 240 Vac, 14 Kaic At 480Y/277 Vac, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 2 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679174074 / 00786679174074
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$452.37 (Each)
Resources
Images
 
 
GHC2015 - Small Image
 
GHC2015 - Large Image
 
GHC2015 - Large Image
 
GHC2015 - Large Image
 
GHC2015 - Video
Attachments
 
 
GHC2015 - Specification Sheet
Brochures
 
 
GHC2015 - Brochure
Other Links
 
 
GHC2015 - Other
 
GHC2015 - Other
 
GHC2015 - Other
 
GHC2015 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Poles
2
Voltage Rating
480Y/277 Vac, 125/250 Vdc
Descriptions
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Description
TYPE GHC BRKR 2P 15A 277/480VAC MAX 125/250VDC MAX
Product Type
GHC CB 2P 15A 277/480VAC Max 125/250VDC
extra long description
ETN GHC2015 GHC CB 2P 15A 277/480VA
Long Description
Eaton Series C complete molded case circuit breaker, G-frame, GHC, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 15A, 480Y/277 Vac, 125/250 Vdc, 65 kAIC at 240 Vac, 14 kAIC at 480Y/277 Vac, 50/60 Hz
Additional Information
media
Yes
frame
G
dimensions
2.6300 IN X 2.0000 IN X 4.8800 IN
Manufacturer Information
Manufacturers Part Number
GHC2015
Brand
Eaton
GTIN
00786679174074
UPC
786679174074
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GHC2015.
Jump To:

Cross Referenced

These items are similar to GHC2015 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHFD2015L Eaton n/a
EGB2015FFG Eaton 00786685018409
EHD2015L Eaton 00786679156209
EHD2015S21 Eaton 00786679194485
FDB2015L Eaton 00786679850749
GHC2015 Eaton 00786679174074
140UG1C2C15 Rockwell Automation n/a
HDL26015 Schneider Electric 00785901458869
ED42B015L Siemens 00783643083769

* All prices subject to change.

Begin Live Chat