GHB3050 - Type GHB BRKR 3P 50A 277/480VAC Max 125/250VDC Max

Eaton

  • $442.37 (Each)
  • $442.37 (Each)

  • $3,538.96 (Per 8)

In-Stock: 6 available locally (Austin RDC, TX) (change location)
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
GHB3050
Manufacturer
Eaton
Manufacturer's Part Number
GHB3050
Description
Type GHB BRKR 3P 50A 277/480VAC Max 125/250VDC Max
Molded Case Circuit Breaker, 50 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, 277/480 V Ac;125/250 V DC, G-Frame Frame, 50/60 HZ, 4 In Overall Height, 3.8 In Overall Width
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679911297 / 00786679911297
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$442.37 (Each)
Standard Packaging
$3,538.96 (Per 8)
Stock Availability
Austin RDC
6 (Check another store)
All Stores
1,195
Resources
Images
 
 
GHB3050 - Small Image
 
GHB3050 - Large Image
 
GHB3050 - Large Image
 
GHB3050 - Large Image
 
GHB3050 - Large Image
 
GHB3050 - Video
Attachments
 
 
GHB3050 - Specification Sheet
Brochures
 
 
GHB3050 - Brochure
Other Links
 
 
GHB3050 - Other
 
GHB3050 - Other
 
GHB3050 - Other
 
GHB3050 - Other
 
GHB3050 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
interrupt rating
65 kAIC @ 240 V ac;14 kAIC @ 480y/277 V ac
Voltage Rating
277/480 V ac;125/250 V dc
Poles
3
Descriptions
Product Type
Molded Case Circuit Breaker
Long Description
Molded Case Circuit Breaker, 50 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, 277/480 V ac;125/250 V dc, G-Frame Frame, 50/60 Hz, 4 in Overall Height, 3.8 in Overall Width
Features
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 50A, 480Y/277 Vac, 125/250 Vdc, 50/60 Hz.
Short Description
3P Molded Case Circuit Breaker, 50 A, 277/480 VAC;125/250 V dc
Description
TYPE GHB BRKR 3P 50A 277/480VAC MAX 125/250VDC MAX
extra long description
ETN GHB3050 GHB CB 3P 50A 277/480VA
Additional Information
circuit breaker type
Molded Case Circuit Breaker
Tripping Mechanism
Non-Interchangeable Thermal Magnetic
Overall Height
4 in
Overall Width
3.8 in
Standards Met
UL Listed;Federal Specifications Classification W-C375B
media
Yes
dimensions
2.6300 IN X 3.0000 IN X 4.0000 IN
frame
G
Manufacturer Information
Brand
Viton(R)
Manufacturers Part Number
GHB3050
GTIN
00786679911297
UPC
786679911297
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
1.75
Carton
1
Package
8
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,Federal Specifications Classification W-C375B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,195

Location search:
These alternate items can be purchased instead of GHB3050.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GHB3050.

Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Brea...
  • Our Part #: GHB3050
  • Austin RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GHB3050
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($442.37) ·
GHB3050 - Eaton Corp

Austin RDC Availability: In Stock

Total Availability: In Stock

Book Price

$442.37

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GHB3050 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CUHGHB3050 Eaton n/a
EGB3050FFG Eaton 00782114876367
GHB3050 Eaton 00786679911297
TEY350 GENERAL ELECTRIC 00783164181067
3TW44 WW GRAINGER n/a
BQD350 ITE n/a
EDB34050 Schneider Electric 00785901875314
BQD350 Siemens 00783643277410

* All prices subject to change.

Begin Live Chat