GHB3040 - Type GHB BRKR 3P 40A 277/480VAC Max 125/250VDC Max

Eaton

  • $451.22 (Each)
  • $451.22 (Each)

  • $3,609.76 (Per 8)
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
GHB3040
Manufacturer
Eaton
Manufacturer's Part Number
GHB3040
Description
Type GHB BRKR 3P 40A 277/480VAC Max 125/250VDC Max
Molded Case Circuit Breaker, 40 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, 277/480 V Ac;125/250 V DC, G-Frame Frame, 50/60 HZ, 4 In Overall Height, 6.6 In Overall Length, 3.8 In Overall Width, 1.75 LB
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679911280 / 00786679911280
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$451.22 (Each)
Standard Packaging
$3,609.76 (Per 8)
Stock Availability
Local Store
Find nearby stock
All Stores
1,302
Resources
Images
 
 
GHB3040 - Small Image
 
GHB3040 - Large Image
 
GHB3040 - Large Image
 
GHB3040 - Large Image
 
GHB3040 - Large Image
 
GHB3040 - Video
Other Links
 
 
GHB3040 - Other
 
GHB3040 - Other
 
GHB3040 - Other
 
GHB3040 - Other
 
GHB3040 - Other
Attachments
 
 
GHB3040 - Specification Sheet
Brochures
 
 
GHB3040 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,302

Location search:
These alternate items can be purchased instead of GHB3040.
Jump To:

Cross Referenced

These items are similar to GHB3040 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GHB3040 Eaton 00786679911280
TEY340 GENERAL ELECTRIC 00783164181050
BQD340 Siemens 00783643277397
EDB34040 Capital Tristate 00785901875284

* All prices subject to change.

Begin Live Chat