GHB2060 - Type GHB BRKR 2P 60A 277/480VAC Max 125/250VDC Max

Eaton

  • $255.67 (Each)
  • $255.67 (Each)

  • $3,068.04 (Per 12)
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
GHB2060
Manufacturer
Eaton
Manufacturer's Part Number
GHB2060
Description
Type GHB BRKR 2P 60A 277/480VAC Max 125/250VDC Max
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 60 A, 480Y/277 Vac, 125/250 VDC, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 2 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679172407 / 00786679172407
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$255.67 (Each)
Standard Packaging
$3,068.04 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
359
Resources
Other Links
 
 
GHB2060 - Other
 
GHB2060 - Other
 
GHB2060 - Other
 
GHB2060 - Other
 
GHB2060 - Other
Attachments
 
 
GHB2060 - Specification Sheet
Images
 
 
GHB2060 - Small Image
 
GHB2060 - Large Image
 
GHB2060 - Large Image
 
GHB2060 - Large Image
 
GHB2060 - Video
Brochures
 
 
GHB2060 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GHB2060.
Jump To:

Cross Referenced

These items are similar to GHB2060 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GHB2060 Eaton 00786679172407
TEY250 GENERAL ELECTRIC 00783164180992
BQD250 Siemens 00783643277281
EDB24050 Capital Tristate 00785901879084

* All prices subject to change.

Begin Live Chat