GHB2030 - Type GHB BRKR 2P 30A 277/480VAC Max 125/250VDC Max

Eaton

  • $255.67 (Each)
  • $255.67 (Each)

  • $3,068.04 (Per 12)
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
GHB2030
Manufacturer
Eaton
Manufacturer's Part Number
GHB2030
Description
Type GHB BRKR 2P 30A 277/480VAC Max 125/250VDC Max
Molded Case Circuit Breaker, 30 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, Bolt-On, 277/480 V Ac;125/250 V DC, G-Frame Frame, 50/60 HZ, 6.1 In Overall Height, 3.7 In Overall Length, 2.9 In Overall Width, 21 LB
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 2 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679911211 / 00786679911211
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$255.67 (Each)
Standard Packaging
$3,068.04 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
814
Resources
Other Links
 
 
GHB2030 - Other
 
GHB2030 - Other
 
GHB2030 - Other
Attachments
 
 
GHB2030 - Specification Sheet
Images
 
 
GHB2030 - Small Image
 
GHB2030 - Large Image
 
GHB2030 - Video
Brochures
 
 
GHB2030 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 814

Location search:
These alternate items can be purchased instead of GHB2030.
Jump To:

Cross Referenced

These items are similar to GHB2030 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CUHGHB2030 Eaton n/a
GHB2030 Eaton 00786679911211
TEY230 GENERAL ELECTRIC 00783164180978
3TW25 WW GRAINGER n/a
EDB24030 Schneider Electric 00785901879046
BQD230 Siemens 00783643277243

* All prices subject to change.

Begin Live Chat