GFEP220 - Type BR 30 Ma GFI BRKR 20A/2 Pole 120/240V 10K

Eaton

  • $897.11 (Each)
  • $897.11 (Each)
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
GFEP220
Manufacturer
Eaton
Manufacturer's Part Number
GFEP220
Description
Type BR 30 Ma GFI BRKR 20A/2 Pole 120/240V 10K
Eaton BR Gfci Circuit Breaker, Industrial Ground Fault Thermal-Magnetic Equipment Protector, 20 A, 10 Kaic, Two-Pole, 120/240 V, Gfep, Common, #14-4 Awg, Ground Fault Circuit Interrupter, GFI
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676382458 / 00786676382458
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$897.11 (Each)
Resources
Images
 
 
GFEP220 - Large Image
 
GFEP220 - Large Image
 
GFEP220 - Large Image
Other Links
 
 
GFEP220 - Other
 
GFEP220 - Other
 
GFEP220 - Other
Brochures
 
 
GFEP220 - Brochure
Attachments
 
 
GFEP220 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
Descriptions
Features
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Description
TYPE BR 30 MA GFI BRKR 20A/2 POLE 120/240V 10K
Product Type
BR 30 Ma GFI 20A/2 Pole 120/240V 10K
extra long description
ETN GFEP220 BR 30 mA GFI 20A/2 Pole
Long Description
Eaton BR GFCI circuit breaker,Industrial ground fault thermal-magnetic equipment protector,20 A,10 kAIC,Two-pole,120/240 V,GFEP,Common,#14-4 AWG,Ground fault circuit interrupter,GFI
Additional Information
dimensions
5.7500 IN X 3.0000 IN X 4.5000 IN
Manufacturer Information
Manufacturers Part Number
GFEP220
Brand
Eaton
GTIN
00786676382458
UPC
786676382458
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat