GD3100 - GD 3P 100A Circuit BKR

Eaton

  • $1269.36 (Each)
  • $1,269.36 (Each)
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
GD3100
Manufacturer
Eaton
Manufacturer's Part Number
GD3100
Description
GD 3P 100A Circuit BKR
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 100A, 480 Vac, 125/250 VDC, 65 Kaic At 240 Vac, 22 Kaic At 480 Vac, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679072936 / 00786679072936
Weight per unit
2.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,269.36 (Each)
Resources
Images
 
 
GD3100 - Small Image
 
GD3100 - Large Image
 
GD3100 - Large Image
 
GD3100 - Large Image
 
GD3100 - Video
Attachments
 
 
GD3100 - Specification Sheet
Brochures
 
 
GD3100 - Brochure
Other Links
 
 
GD3100 - Other
 
GD3100 - Other
 
GD3100 - Other
 
GD3100 - Other
 
GD3100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Poles
3
Voltage Rating
480 Vac, 125/250 Vdc
Descriptions
Product Type
GD 3P 100A Circuit Breaker
extra long description
ETN GD3100 GD 3P 100A Circuit Break
Description
GD 3P 100A CIRCUIT BKR
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, G-frame, GD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 100A, 480 Vac, 125/250 Vdc, 65 kAIC at 240 Vac, 22 kAIC at 480 Vac, 50/60 Hz
Additional Information
media
Yes
dimensions
2.6300 IN X 3.0000 IN X 4.8800 IN
frame
G
Manufacturer Information
Manufacturers Part Number
GD3100
Brand
Eaton
GTIN
00786679072936
UPC
786679072936
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
2.05
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GD3100.
Jump To:

Cross Referenced

These items are similar to GD3100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FDB3100 Eaton 00786679306017
GD3100 Eaton 00786679072936
EA103CUL100 FUJI ELECTRIC n/a
SEDA36AT0100 GENERAL ELECTRIC 00783164211412
S3L100 Rockwell Automation n/a
T1N100TL Rockwell Automation n/a
HDL36100 Schneider Electric 00785901839934
E043B100L Siemens n/a
ED23B100L Siemens 00783643318915
EH3B100 Siemens n/a
EHB3100 Westinghouse n/a
FDB3100L WEST n/a

* All prices subject to change.

Begin Live Chat