FH39 - Heater A

Eaton

  • $88.94 (Each)
  • $88.94 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FH39
Manufacturer
Eaton
Manufacturer's Part Number
FH39
Description
Heater A
Starter, Nema Starter, Thermal and Fast Trip, Ambient 7.9 to 8.5 A;9.1 to 9.9 A;Non to Comp 7.3 to 7.9 A;8.8 to 9.7 A, 1 Phase, 0.03 LB
Slang Terms

Categories
Motor Controls - Thermal Overld Heater Elements
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
786678670034 / 00786678670034
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.94 (Each)
Resources
Images
 
 
FH39 - Small Image
 
FH39 - Large Image
 
FH39 - Large Image
 
FH39 - Large Image
 
FH39 - Large Image
 
FH39 - Large Image
Specifications Sheets
 
 
FH39 - Specification Sheet
Attachments
 
 
FH39 - Specification Sheet
Other Links
 
 
FH39 - Other
 
FH39 - Other
 
FH39 - Other
 
FH39 - Other
Features
Number of Phases
1
Descriptions
Product Type
Starter
Long Description
Starter, NEMA Starter, Thermal and Fast Trip, Ambient 7.9 to 8.5 A;9.1 to 9.9 A;Non to Comp 7.3 to 7.9 A;8.8 to 9.7 A, 1 Phase, 0.03 lb
Short Description
Starter Thermal and Fast Trip, Ambient 7.9 to 8.5 A;9.1 to 9.9 A;Non to Comp 7.3 to 7.9 A;8.8 to 9.7 A
Description
HEATER A
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
Special Features
Used with Starter Sizes 0,1, and 2
extra long description
ETN FH39 FH HEATER 8.82-9.58A
Additional Information
Starter Type
NEMA
full load current range
Ambient 7.9 to 8.5 A;9.1 to 9.9 A;Non to Comp 7.3 to 7.9 A;8.8 to 9.7 A
for use with
Starter Sizes 0;1;2
Standards Met
UL Listed;CSA Certified
Trip Type
Thermal and Fast Trip
dimensions
2.1000 IN X 1.3000 IN X 0.8000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
FH39
GTIN
00786678670034
UPC
786678670034
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
Application
Safety and Emergency Exit Devices
standard
CSA Certified,UL Listed
You must have an account to view stock levels

* All prices subject to change.